Zoro Homepage
This item is Discontinued.
Pig MRO Oil-Only Mat, 15 x 150 ft, Hvy, 2/Bag 40CA16

MRO Oil-Only Mat, 15 x 150 ft, Hvy, 2/Bag (Discontinued)

  • Mfr # 40CA16
  • Zoro # G4519405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40CA16
Zoro #
G4519405
UPC #
-
Country of Origin
United States

Dimensions

Height
30"

Details

Item
MRO Oil-Only Mat,15 x 150 ft,Hvy,2/Bag
Fluids Absorbed
Oil-Only
Absorbency Weight
Heavy

Description

MRO Oil-Only Mat,15 x 150 ft,Hvy,2/Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.