Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pig MRO Oil-Only Mat Pad, 15x19 in, 100/Bale 40CA09

MRO Oil-Only Mat Pad, 15x19 in, 100/Bale (Discontinued)

  • Mfr # 40CA09
  • Zoro # G4519475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40CA09
Zoro #
G4519475
UPC #
-
Country of Origin
United States

Dimensions

Width
19"
Height
15"

Details

Item
MRO Oil-Only Mat Pad,15x19 in,100/Bale
Fluids Absorbed
Oil-Only

Description

MRO Oil-Only Mat Pad,15x19 in,100/Bale

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.