Oil-Only Loading Dock Spill Kit in H

  • Mfr # KIT2023
  • Zoro # G623781895
product price: 
$
738.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Number of Brooms Included
0
Number of Protective Gowns Included
0
Volume Absorbed Per Kit
48 gal
Number of Scoops Included
0
Cleaning Solution Container Type
Can
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KIT2023
Zoro #
G623781895
UPC #
036226072798
Country of Origin
United States
Item
Oil-Only Loading Dock Spill Kit in High-Visibility Mobile Container
Number of Brooms Included
0
Number of Protective Gowns Included
0
Volume Absorbed Per Kit
48 gal
Number of Scoops Included
0
Cleaning Solution Container Type
Can
Container Capacity
240 L
Sock Filler Material
Hydrophobic Cellulose
Number of Pairs of Nitrile Gloves Included
0
Number of Waste Labels Included
0
Number of Ties Included
0
Wheel Tread Material
Rubber
Number of Disposal Bags Included
5
Number of Labels Included
0
Number of Leak Repair Kits
0
Number of Wheels
2
Product Type
Loading Dock Spill Kit
Number of Caution Signs
0
Number of Sorbent Socks Included
8
Container Type
Can
Number of Shelves
0
Number of Tarps Included
0
Number of Drum Liners Included
0
Specialized Applications
Fuels, Oil-Based Liquids, Oils
Number of Goggles
0
For Use With Mfr. Model Number
KIT2023
Number of Towels Included
0
Fluids Absorbed - Socks
Fuels, Oils
Number of Hairnets Included
0
Product Weight
87 lb
Cleaning Solution Included
No
Number of Pillows Included
0
Number of Sorbent Booms Included
0
Number of Mercury Aspirators Included
0
Number of Masks Included
0
Number of Dust Pans Included
0
Number of Aprons Included
0
Fluids Absorbed - Pads
Fuels, Oils
Fluids Absorbed
Fuels, Oils
Number of Shoe Covers Included
0
Number of Wipes Included
0
Number of Tamperproof Seal Labels Included
0
Number of Face Shields Included
0
Container Color
Orange
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Number of Safety Cones Included
0
Flame Resistant
No
Lockable
No
Includes
(1) 20" W x 135' L PIG(R) Oil-Only Absorbent Mat Roll (MAT1821), (1) ext. dia. 4' x 1' H PIG(R) Portable Spill Containment Pool (PAK0926-OR), (1) Instructions, (1) Orange Protection Cover, (1) Plastic Container with Wheels, (5) 18" W x 30" H Polyethylene Disposal Bags (BAG201-S), (75) 15" W x 20" L PIG(R) Stat-Mat(R) Absorbent Pad (MAT214), (8) ext. dia. 3" x 4' L PIG(R) Oil-Only Absorbent Sock (SKM210)
Number of Coveralls Included
1
Number of Scrapers Included
0
Number of Pads Included
75
Insert Weight
87 lb

Dimensions

Wheel Size
7 in
Pad Length
20 in
Pad Width
15 in

Description

Loading Dock Spill Kit, Fluids Absorbed Fuels, Oils, Specialized Applications Fuels, Oil-Based Liquids, Oils, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 48 gal, Container Type Can, 240 L Container Capacity, Orange, Sorbents Included 84, PPE Included Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.