Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outdoor Filter Berm Pad, Sediment/Oil

  • Mfr # FLT901

  • Zoro # G8290590


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Yellow
Height
2 1/4 in
Includes
Filter Berm Pad (RFL901), Reusable Berm
Series
FLT
Length
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLT901
Zoro #
G8290590
UPC #
036226033591
Country of Origin
China

Dimensions

Height
2 1/4 in
Length
39 in
Inside Width
27 in
Width
27 in
Inside Length
39 in
Exterior Width
36 1/2 in
Exterior Length
48 in
Inside Dimensions
39 in L x 27 in W
Exterior Dimensions
48 in L x 36 1/2 in W x 2 1/4 in H

Details

Item
Filter Berm Pad
Color
Black, Yellow
Includes
Filter Berm Pad (RFL901), Reusable Berm
Series
FLT
Static Dissipative
No
Removes
Sediment,Oil
Recycled Content (%)
No Recycled Content
For Use With
Temporary Outdoor Storage of Generators, Equipment and Containers
Composition
Absorbent: Cotton, Berm: Vinyl, Brass, Polyester, Polyurethane Foam, Vinyl
Material
Brass, Polyurethane Foam, Vinyl
Number of Pads
1
Oil Capacity/Pack
1.34 gal
Berm Material
Vinyl; Polyurethane Foam; Brass
Filtration Capacity
Oil Capacity: 1.34 gal/pad; 1.34 gal/box
Sorbent Pad Material
Cotton, Polyester, Vinyl
Oil Capacity/EA
1.34 gal
For Use With Mfr. Model Number
RFL901
Substances Filtered
Fuel, Hydrocarbons, Oil

Description

Outdoor Filter Berm Pad,Sediment/Oil

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.