Shop PIG
Additional $155.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Overpack Salvage Drum ext. dia. 27.75" x 37.5" H
- Mfr # PAK384
- Zoro # G906603838
product price:Â
$
313.99
/ea
Key Features
Primary Drum Material
Polyethylene
Outside Dia.
27.75 in
Material Thickness
0.25 in
Height
37.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAK384
- Zoro #
- G906603838
- UPC #
- 3622601243
- Country of Origin
- United States
Dimensions
- Outside Dia.
- 27.75 in
- Material Thickness
- 0.25 in
- Height
- 37.5 in
Details
- Primary Drum Material
- Polyethylene
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.