Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
pak274
Zoro #
G5927052
UPC #
036226012251
Country of Origin
Unknown
Dimensions
Width
60 in
Height
36 in
Length
60 in
Lifting Strap Length
72 in
Dimensions
60 in x 60 in x 36 in
Details
Item
Pad-Mount Transformer Containment Bag
Material
Polyethylene
Color
White
Spill Capacity
10 gal
Number of Drums
0
For Use With
75kVA to 167KVA Pad-Mount Transformers
Weight Capacity
4,000 lb (HazMat) or 4,800 lb (Non HazMat)
Outer Bag Material
Polypropylene
Weight Capacity - Non-HazMat Application
4,800 lb
For Transformer Type
75 KVA to 167 KVA Pad Mount Transformers
Lifting Strap Material
Polyester
Composition
Outer Bag, Absorbent Material - Polypropylene, Inner Bag - Nylon
Absorbent Material
Polypropylene
Lid Closure
Cinch-Top
Indoor/Outdoor Use
Outdoor
UN Rating
UN13H4/Z/*/USA/AA6551/0/1814
Weight Capacity - HazMat Application
4,000 lb
Inner Bag Material
Nylon
Description
Pad-Mount Transformer Containment Bag, Absorbent Material Polypropylene, Color White, Composition Outer Bag, Absorbent Material - Polypropylene, Inner Bag - Nylon, Dimensions 60 in x 60 in x 36 in, For Transformer Type 75 KVA to 167 KVA Pad Mount Transformers, Height 36 in, Indoor/Outdoor Use Outdoor, Inner Bag Material Nylon, Length 60 in, Lid Closure Cinch-Top, Lifting Strap Length 72 in, Lifting Strap Material Polyester, Outer Bag Material Polypropylene, Spill Capacity 10 gal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.