
Pallet Cover, 30PK
Mfr # PKG030
Zoro # G211579415
product price: $261.99
/pk 30, $8.73/ea
Free Shipping & Returns
Key Features
Width
44 in
Thickness
4 mil
Material
Polyethylene (LDPE)
For Use With
Pallets 48 in L x 40 in W x 50 in H
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PKG030
Zoro #
G211579415
UPC #
-
Country of Origin
United States
Dimensions
Width
44 in
Length
54 in
Thickness
4 mil
Size
54 in L x 72 in H
Details
Material
Polyethylene (LDPE)
For Use With
Pallets 48 in L x 40 in W x 50 in H
Color
Clear
Description
Ship entire pallets of materials cleanly with these plastic pallet covers.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.