Pallet Cover, For Pallets 48in L x 40in W x 50in H, Thickness 4 mil, 25PK

  • Mfr # PKG028

  • Zoro # G811579396


product price:  $274.99
/pk 25, $11.00/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Thickness
4 mil
Color
Clear
Width
48 in
Size
52 in L x 96 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PKG028
Zoro #
G811579396
UPC #
-
Country of Origin
United States

Dimensions

Thickness
4 mil
Width
48 in
Length
52 in
Size
52 in L x 96 in H

Details

Material
Polyethylene
Color
Clear
For Use With
Pallets 48 in L x 40 in W x 50 in H

Description

Ship entire pallets of materials cleanly with these plastic pallet covers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.