Zoro Homepage

Pallet Cover Top Sheet, 215PK

  • Mfr # PKG032

  • Zoro # G311579476


product price: $295.99
/pk 215, $1.38/ea
Free Shipping & Returns

Key Features

Width
72 in
Length
72 in
Material
Polyethylene (LDPE)
Color
Clear
Size
72 in L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKG032
Zoro #
G311579476
UPC #
-
Country of Origin
United States

Dimensions

Width
72 in
Length
72 in
Size
72 in L
Thickness
1.5 mil

Details

Material
Polyethylene (LDPE)
Color
Clear
For Use With
Pallets up to 52 in L x 52 in W

Description

Ship entire pallets of materials cleanly with these plastic pallet covers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.