Shop All Spill Control Kits and Stations
Pig
PIG Spill Kit, Chem/Hazmat, Black
Mfr # CLN1001
Zoro # G9187796
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Fluids Absorbed Harsh Chemicals
- Absorbent - Container Type Chest
- Container Type Box
- Volume Absorbed Per Kit 16 oz
Product Information
- Brand Pig
- MFR # CLN1001
- Zoro # G9187796
- UPC # 036226003525
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 15" |
Length | 19-1/2" |
Width | 17-1/2" |
Container Size | 15 in W x 19 1/2 in L x 17 1/2 in H |
Container Width | 15 in |
Container Height | 17 1/2 in |
Size of Cleaning Solution | 20 oz |
Pad Length | 12 in |
Size of Neutralizer Included | 16 oz |
Container Length | 19 1/2 in |
Pad Width | 11 in |
Details
Description
Spill Kit, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Battery Acid, Specialized Applications Battery Cleaning, Neutralizes Chemical Type Battery Acid, Volume Absorbed Per Kit 16 oz, Container Type Box, 15 in W x 19 1/2 in L x 17 1/2 in H Container Size, Black, Orange, Filled
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Universal Clear Anti-Scratch (250-24-0000)
- AURALEX ACOUSTICS Acoustic Panel, 2 ft. W, 2 ft. L, PK12 (2SF22CHA-HP)
- CONDOR Safety Sign, 3-1/2" W, 14" H, 0.004" Thick (469V39)
- STRANCO Die Cut Letter Label, M (DBV-SINGLE-6-M)
- PIG Spill Kit, Chem/Hazmat, Green (KIT312)
- PIG Truck Spill Kit, Universal, Yellow (kit628)
- PIG PIG Spill Kit, Universal, Green (KIT262)
- PIG PIG Collapse-A-Tainer Self-Rising Spill Containment Berm 28.75' L x 12.75' W x 1' H (PAK1002)
- PIG Bodily Fluids Absorbent Kit, White, Pail (PLS1850)
- PIG Bodily Fluids Absorbent Kit, 2.9 gal, PK10 (KIT5006)
- HD SAFETY STORE Spill Station Kit, Wall Mount (AB-W32)
- Pig Spill Control Kits and Stations