Shop All Spill Control Kits and Stations
Pig
PIG Spill Kit Refill, Universal, Blue/Gray
Mfr # KITR202
Zoro # G7934927
product price: $543.00
/ea
Free Shipping & Returns
$543.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Gray
- Fluids Absorbed Universal
- Spill Control - Fluids Absorbed 60 gal
- Container Type Box
- Volume Absorbed per Pkg. 60 gal
Product Information
- Brand Pig
- MFR # KITR202
- Zoro # G7934927
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 20 in |
Length | 22 1/4 in |
Width | 22 1/4 in |
Container Size | 20 3/4 in W x 22 1/2 in L x 22 1/2 in H |
Sock Diameter | 3 in |
Container Length | 22 1/2 in |
Container Width | 20 3/4 in |
Sock Length | 48 in, 120 in |
Pad Length | 20 in |
Pillow Height | 2 in |
Pillow Width | 17 in |
Pillow Length | 21 in |
Container Height | 22 1/2 in |
Pad Width | 15 in |
Details
Description
Spill Kit Refill, Fluids Absorbed Universal, Volume Absorbed Per Kit 60 gal, Container Type Box, 20 3/4 in W x 22 1/2 in L x 22 1/2 in H Container Size, Gray, Filled, Sorbents Included (10) 3 in D x 10 ft L Sock, (16) 3 in D x 48 in L Sock, (56) 11.8 in W x 13 in L Pig PR40 All-Purpose Wipers, (60) 15 in W x 20 in L Mat Pad, (8) 17 in W x 21 in L x 2 in H Pillow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S2881HS)
- MSA SAFETY Sampling Line, 1/4x10 ft. (10040665)
- PETRA ROC INC Petra Roc Waterproof Drawstring Pants, ANSI Class E, 300D Oxford/PU Coating, Lime/Black, L (LBPP-CE-L)
- GEMTOR 5 ft.L Shock Absorbing Lanyard (SP1101LA5)
- PIG PIG Spill Kit, Universal, Gray (KIT221)
- PIG PIG Collapse-A-Tainer Lite Spill Containment Berm Yellow 4' L x 4' W x 8" H (PAK720-YW)
- PIG PIG Spill Kit, Oil-Based Liquids, Yellow (KIT420)
- PIG Bodily Fluids Absorbent Kit, 2.9 gal, PK10 (KIT5006)
- PIG PIG Spill Kit, Universal, Yellow (KIT215)
- PIG Spill Kit, Universal, Black (KIT223)
- QUICK DAM Flood Kit (WUGGCO)
- Pig Spill Control Kits and Stations