Poly Spill Containment Cart 66.5" L x 29" W x 16" H

  • Mfr # PAK648

  • Zoro # G706625511


product price:  $1,144.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Container Capacity
57 gallons
Height
16 in
Width
29 in
Length
66.5 in
Material
Sump - Polyethylene, Grate - Structural Foam, Handle - Steel, Wheels - Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PAK648
Zoro #
G706625511
UPC #
3622601301
Country of Origin
United States

Dimensions

Height
16 in
Width
29 in
Length
66.5 in

Details

Container Capacity
57 gallons
Material
Sump - Polyethylene, Grate - Structural Foam, Handle - Steel, Wheels - Polyolefin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.