Shop PIG
See all product information
Create Account
PR70 Heavy-Duty Maintenance Wipers 625 wipers/box 12" L x 9" W, 625PK
- Mfr # WIP333
- Zoro # G406625705
product price:Â
$
97.00
/pk of 625, $0.16/ea
Key Features
Material
Cellulose & Polyester Blend
Length
12 in
Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WIP333
- Zoro #
- G406625705
- UPC #
- 3622601927
- Country of Origin
- United States
- Material
- Cellulose & Polyester Blend
Dimensions
- Length
- 12 in
- Width
- 9 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.