Shop READ RIGHT
See all product information
Create Account
Screen Pad Wipes, 5 x 5", PK100
- Mfr # REARR1309
- Zoro # G5797881
product price:Â
$
21.49
/pk of 100, $0.21/ea
Key Features
Recommended For
Screens
Sheet Size
5 x 5 in
Fragrance
Unscented
Includes
100 Wipes
Wipes per Container
100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- REARR1309
- Zoro #
- G5797881
- UPC #
- -
- Country of Origin
- United States
- Item
- Wet Cleaning Wipes
- Recommended For
- Screens
- Fragrance
- Unscented
- Includes
- 100 Wipes
- Wipes per Container
- 100
- Color
- White
- Application
- Screen Cleaning
- Material
- Cloth
- Paper Towel Type
- Screen Wipes
- Packaging Type
- Box
- Net Weight
- 1.09 lbs
- For Use On
- Fingerprint
- Cleaner Form
- Wipe
- Container Type
- Box
- Formula
- Anti Static Agent
- Wet Contact Time
- No Efficacy
- Disposable/ Reusable
- Disposable
- Shell Material
- Cloth
- Wire Color
- White
- Traction Material
- Cloth
Dimensions
- Sheet Size
- 5 x 5 in
- Length
- 5"
- Width
- 5 in
- Sheet Length
- 5 in
- Sheet Width
- 5 in
- Container Size
- 100 ct
Description
Wet Cleaning Wipes, Primary Chemical None, Wet Contact Time No Efficacy, 100 ct, Container Type Box, Sheet Size 5 x 5 in, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Application Screen Cleaning, Color White, Disposable/ Reusable Disposable, Features Not Applicable, Formula Anti Static Agent, Material Cloth, NSF Rating Not Rated, Sheet Length 5 in, Sheet Width 5 in, Standards Not Applicable, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.