Pro Drum Patch & Repair Kit

  • Mfr # GEN472
  • Zoro # G106603850
product price: 
$
621.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Material
Mats - Polypropylene|Patch - Urethane|Cones & Wedges - Wood|Wrench - Non-Sparking Brass|Putty - Proprietary Epoxy Adhesive Ingredients|Wool, Tape - Lead
Includes
10 - PIG HAZ-MAT Mat Pads 4 - 7" L PIG Multi-Purpose Epoxy Putty (2 year shelf life) 1 - ext. dia. 3.25" x 1.75" H PIG Plug-N-Seal No-Freeze Patching Paste (2 year shelf life) 1 - Non-Sparking Drum Wrench 1 - 2" x 8" Wooden Cone 1 - Large Wooden Wedge 1 - Medium Wooden Wedge 1 - Small Wooden Wedge 1 - Large Tapered Peg 1 - Small Tapered Peg 1 - Large Wooden Cone 1 - Small Wooden Cone 4 - Metal Screws 4 - Metal Washers 5 - Rubber Washers 1 - Dowel Pin 1 - Package Lead Wool 4 - Wooden Golf Tees 10 - Attention Stickers 8 - 2" x 7.5" Lead Tape Pieces 1 - 1" Looped Cinch Strap 1 - .5" W x 50' L pH Paper Roll (3 year shelf life) 1 - 4" x 4" Urethane Patch 1 - Duct Tape Roll 1 - Water-Resistant Bag 1 - Rubber Mallet 1 - 2" x 8" Rubber Cone
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GEN472
Zoro #
G106603850
UPC #
3622600569
Country of Origin
United States

Details

Material
Mats - Polypropylene|Patch - Urethane|Cones & Wedges - Wood|Wrench - Non-Sparking Brass|Putty - Proprietary Epoxy Adhesive Ingredients|Wool, Tape - Lead
Includes
10 - PIG HAZ-MAT Mat Pads 4 - 7" L PIG Multi-Purpose Epoxy Putty (2 year shelf life) 1 - ext. dia. 3.25" x 1.75" H PIG Plug-N-Seal No-Freeze Patching Paste (2 year shelf life) 1 - Non-Sparking Drum Wrench 1 - 2" x 8" Wooden Cone 1 - Large Wooden Wedge 1 - Medium Wooden Wedge 1 - Small Wooden Wedge 1 - Large Tapered Peg 1 - Small Tapered Peg 1 - Large Wooden Cone 1 - Small Wooden Cone 4 - Metal Screws 4 - Metal Washers 5 - Rubber Washers 1 - Dowel Pin 1 - Package Lead Wool 4 - Wooden Golf Tees 10 - Attention Stickers 8 - 2" x 7.5" Lead Tape Pieces 1 - 1" Looped Cinch Strap 1 - .5" W x 50' L pH Paper Roll (3 year shelf life) 1 - 4" x 4" Urethane Patch 1 - Duct Tape Roll 1 - Water-Resistant Bag 1 - Rubber Mallet 1 - 2" x 8" Rubber Cone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews