Shop PIG
See all product information
Create Account
Roof Leak Diverter, Square, White, 1.54 lb
- Mfr # TLS1998-WH
- Zoro # G906603548
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Diverter Material
Polyester, PVC
Length
20 in
Width
20 in
Leak Diverter Mounting Style
Magnetic Corners
Series
TLS1998
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TLS1998-WH
- Zoro #
- G906603548
- UPC #
- 036226058648
- Country of Origin
- United States
- Diverter Material
- Polyester, PVC
- Leak Diverter Mounting Style
- Magnetic Corners
- Series
- TLS1998
- Item
- Leak Diverter Tarp
- Number of Clips Included
- 0
- Includes
- Hose Connector Replacement Set
- Grommet Material
- Brass
- Number of Hooks Included
- 0
- Leak Diverter Application
- Pipe, Roof
- Net Weight
- 1.54 lb
- Number of Leak Diverters Included
- 1
- Shape
- Square
- Diverter Color
- White
- UV Resistant
- Yes
- Mildew Resistant
- Yes
- Number of Hanging Straps Included
- 0
Dimensions
- Length
- 20 in
- Width
- 20 in
- Leak Diverter Length
- 20 in
- Leak Diverter Width
- 20 in
Description
Diverter Type Leak Diverter Tarp, Leak Diverter Length 20 in, Leak Diverter Width 20 in, Leak Diverter Mounting Style Magnetic Corners, White, Diverter Material Polyester, PVC, Leak Diverter Hose Included No, Item Leak Diverter Tarp
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.