Shop PIG
See all product information
Create Account
Roof Leak Diverter, Square, White, 3.01 lb
- Mfr # TLS1999-WH
- Zoro # G206603729
product price:Â
$
271.70
/ea
Free Shipping & Returns
Key Features
Diverter Material
Diverter - PVC, Polyester, Leak Diverter - PVC w Polyester Reinforcement, Magnet - Neodymium, Grommets - Brass
Length
5 ft
Width
5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TLS1999-WH
- Zoro #
- G206603729
- UPC #
- 036226058679
- Country of Origin
- United States
- Diverter Material
- Diverter - PVC, Polyester, Leak Diverter - PVC w Polyester Reinforcement, Magnet - Neodymium, Grommets - Brass
Dimensions
- Length
- 5 ft
- Width
- 5 ft
Description
Diverter Type Leak Diverter Tarp, Leak Diverter Length 5 ft, Leak Diverter Width 5 ft, Leak Diverter Mounting Style Magnetic Corners, White, Diverter Material Polyester, PVC, Leak Diverter Hose Included No, Item Leak Diverter Tarp
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.