Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roof Leak Diverter, Translucent, 40 lb.

  • Mfr # TLS467-TR

  • Zoro # G8041381


product price: $485.00
/ea
Free Shipping & Returns

Key Features

Diverter Color
Clear
Diverter Material
Polyester, PVC
Installation Method
Hanging Straps
Leak Diverter Width
20 ft
Leak Diverter Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS467-TR
Zoro #
G8041381
UPC #
036226017874
Country of Origin
China

Dimensions

Leak Diverter Width
20 ft
Leak Diverter Length
20 ft
Length
20 ft.
Width
20 ft.
Leak Diverter Dimensions
20 ft x 20 ft
Thread Size
3/4 in

Details

Item
Leak Diverter Tarp
Diverter Color
Clear
Diverter Material
Polyester, PVC
Installation Method
Hanging Straps
Shape
Square
Net Weight
40 lb
Connection
3/4 in GHT Female
Hose Included
N
Leak Diverter Mounting Style
Straps
Fabric Weight
40 lb
Series
TLS
Leak Diverter Application
Roof
UV Resistant
Yes
Mildew Resistant
Yes
Number of Leak Diverters Included
1
Grommet Material
Brass
Components Included
(1) Leak Diverter
Thread Type
GHT
Gender
Female
Drainage Rate
3.33 gpm
D-Ring Material
Stainless Steel
Material
Stainless Steel Rings
Color
Translucent

Description

Diverter Type Leak Diverter Tarp, Leak Diverter Length 20 ft, Leak Diverter Width 20 ft, Leak Diverter Mounting Style Straps, Clear, Diverter Material Polyester, PVC, Leak Diverter Hose Included No, Item Leak Diverter Tarp

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.