Sorbent Pad, 13 7/8 gal, 14 in x 15 in, Fuel, Oils, White, Polypropylene, 180 PK

  • Mfr # MAT4124

  • Zoro # G315555070


product price:  $107.99
/pk 180, $0.60/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Fuel, Oils
Material
Polypropylene
Size
14 in x 15 in
Package Type
Tablet
Adhesive Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAT4124
Zoro #
G315555070
UPC #
036226068142
Country of Origin
United States

Dimensions

Size
14 in x 15 in
Length
15 in
Width
14 in
Perforation Along Length
14 in
Perforation Along Width
7 1/2 in

Details

Item
Sorbent Pad
Fluids Absorbed
Fuel, Oils
Volume Absorbed per Pkg.
13 7/8 gal
Material
Polypropylene
Package Type
Tablet
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
White
Perforated
Perforated
Connector Type
No Connector
Dimpled
Yes
Flame Resistant
Yes
Static Dissipative
No
UV Resistant
No
Volume Absorbed Per Pad
32 oz
Includes Coverstock
No Coverstock
Weight
12 lb
Number of Pads
180
Bonding Type
Thermally Bonded
Features
Center Perforation, Incinerable, Saturation Indicator, Dimple Pattern, Lightweight Construction, Perforated at the Bound Edge
Neutralizes Chemical Type
Oils
Neutralizing
No
Number of Layers
8
Tablets/Package
9
Wringable
Yes for Water Based Liquids
Core Construction
Meltblown
Quantity/Tablet
20

Description

Product Type Sorbent Pad, Fluids Absorbed Fuels, Oils, Volume Absorbed Per Pad 9 7/8 oz, Volume Absorbed per Pkg. 13 7/8 gal, Material Polypropylene, Number of Layers 8, Perforated Perforated, Package Quantity 180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.