Sorbent Sock, 15 gal, 3 in x 10 ft, Oil, White, 6 PK

  • Mfr # SKM203

  • Zoro # G8383164


product price:  $281.00
/pk 6, $46.83/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
15 gal
Connector Type
Rope
Volume Absorbed Per Sock
2.5 gal
Diameter
3 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKM203
Zoro #
G8383164
UPC #
036226016884
Country of Origin
United States

Dimensions

Diameter
3 in
Length
10 ft
Size
3 in x 10 ft
Width
3 in
Rope Along Length
No

Details

Item
Sorbent Sock
Volume Absorbed per Pkg.
15 gal
Connector Type
Rope
Volume Absorbed Per Sock
2.5 gal
Color
White
Fluids Absorbed
Oil
Product Type
Sorbent Sock
Composition
Polypropylene Filler with Polypropylene Mesh & Skin
Item - Spill Control
Absorbent Sock
Connector
Polypropylene Rope
Spill Control - Fluids Absorbed
Oil-Based Liquids
UV Resistant
Yes
Outside Skin Material
Polypropylene
Filler Material
Polypropylene
Volume Absorbed Range
10 to 19 gal
Volume Absorbed Per Pkg.
15 gal.
Static Dissipative
Yes
Material
Polypropylene
Series
SKM
Connector Material
Polypropylene
Color/Pattern
White
Neutralizing
No
Mildew Resistant
No
For Use With Chemical or Metal Type
Fuel, Oil-Based Liquids, Oils
NFPA99
Yes
Specialized Applications
Skimming
Volume Absorbed Per Sock/Boom
2 gal
Printed Message
Absorbs Oil Based Liquids Not Water
Volume Absorbed (Pack, Each)
15 gal/pk; 2 gal/sock
Outer Mesh Material
Polypropylene
Floating
Yes
Sock/Boom Profile
Round
Composition Detail
Polypropylene Filler with Polypropylene Mesh & Skin
Application
Skimming
For Use With
Fuels, Oil-Based Liquids, Oils

Description

Product Type Sorbent Sock, Fluids Absorbed Oils, For Use With Chemical or Metal Type Fuel, Oil-Based Liquids, Oils, Size 3 in x 10 ft, Volume Absorbed Per Sock/Boom 2 gal, Volume Absorbed per Pkg. 15 gal, Color/Pattern White, Filler Material Polypropylene, Outer Mesh Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Rope Along Length No, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.