Shop All Sorbents
Pig
Absorbent Pad, 4 gal, 15 1/2 in x 20 in, Universal, Gray, Polypropylene
Mfr # TLS100
Zoro # G8131234
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 4 gal
- Material Polypropylene
- Color Gray
- Size 15 1/2 in x 20 in
- Length 20 in
Product Information
Dimensions
Size | 15 1/2 in x 20 in |
Length | 20 in |
Width | 15 1/2 in |
Perforated Size | Not Perforated |
Details
Description
Product Type Ceiling Tile Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 1/2 in x 20 in, Volume Absorbed Per Pad 20 oz, Volume Absorbed per Pkg. 4 gal, Volume Absorbed Per Pound 8 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLITZ Thick Microfiber Polishing Cloth 16"x16" (MC 200)
- TENNANT Power Cord, Use w/4VDW2 (604842)
- DEWALT Wet/Dry Vacuum, 12 gal., 5.5 HP, Poly, 1-7/8" Hose Dia., Disposable (DXV12P)
- WEILER 24" Contractor Garage Broom Maroon Polypropylene Fill Includes Brace (44587)
- PIG Absorbent Roll, 9 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MAT141)
- PIG Drum Top Absorbent Pad, 3 gal, 22 in Dia., Universal, Gray, Polypropylene (25103)
- PIG Absorbent Pad, 17 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT154)
- PIG New Pig Pig Grippy Absorbent Mat - 32 In. X 100 Ft (MAT32100G)
- PIG Drum Top Absorbent Pad, 3 gal, 22 in Dia., Universal, Gray, Polypropylene (MAT244)
- PIG Absorbent Pad, 22 gal, 15 in x 20 in, Oil-Based Liquids, White, Polypropylene (MAT423)
- PIG Absorbent Roll, 9 gal, 15 in x 75 ft, Universal, Gray, Polypropylene (MAT140)
- Pig Sorbents