Shop All Sorbents
Pig
Absorbent Roll, 8 gal, 15 in x 60 ft, Oil-Based Liquids, White, Polypropylene
Mfr # MAT442
Zoro # G7810013
product price: $66.00
/ea
$66.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 8 gal
- Material Polypropylene
- Color White
- Weight 15 in
- Size 15 in x 60 ft
Product Information
Dimensions
Size | 15 in x 60 ft |
Length | 720 in |
Width | 15 in |
Perforated Size | 3 3/4 in x 10 in |
Perforation Along Width | 3 3/4 in |
Perforation Along Length | 10 in |
Details
Description
Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 15 in x 60 ft, Volume Absorbed Per Pad 1,011 oz, Volume Absorbed per Pkg. 8 gal, Color/Pattern White, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 3 3/4 in x 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL COMMERCIAL Scrubbing Rotary Brush, Green, 12 in. (237.057BG)
- TOUGH GUY 3 in W Scrub Brush, Medium, 17 in L Handle, 3 in L Brush, Blue, Plastic, 20 in L Overall (3NB59)
- SC JOHNSON PROFESSIONAL Hand Sanitizer Dispenser, 9-17/64 in. H. (ANT1LDS)
- NILFISK Vacuum Tool Adapter (107409977)
- PIG Absorbent Roll, 20 gal, 30 in x 150 ft, Oil-Based Liquids, White, Polypropylene (MAT462)
- PIG Absorbent Roll, 4 gal, 3 ft x 5 ft, Universal, Black, Polypropylene (GRP36202-BK)
- PIG Absorbent Roll, 40 gal, 30 in x 300 ft, Oil-Based Liquids, White, Polypropylene (MAT419)
- PIG Absorbent Boom, 24 gal, 5 in x 10 ft, Oil-Based Liquids, Black, White, Polypropylene (BOM412)
- PIG Absorbent Pillow, 10 gal, 15 in x 15 in, Oil-Based Liquids, White, Polyester (PIL403)
- PIG Absorbent Roll, 16 gal, 15 in x 150 ft, Oil-Based Liquids, White, Polypropylene (MAT446)
- BRADY Absorbent Pad, 19 gal, 15 in x 19 in, Universal, Gray, Polypropylene (UXT100)
- Pig Sorbents