Shop PIG
See all product information
Create Account
Spill Kit, 1 gal, Bucket
- Mfr # KIT602
- Zoro # G115555058
product price:Â
$
346.99
/ea
Free Shipping & Returns
Key Features
Fluids Absorbed
Acids
Container Type
Bucket
Volume Absorbed Per Kit
1 gal
Includes
(2) Neoprene Gloves, (5) BAG201-S 18 in Width x 30 in Height Polyethylene Disposal Bags, (6) PLP806 PIG(R) Hydrofluoric Acid-Neutralizing Loose Absorbent, 6.5 gal Plastic Bucket with Lid, Dustpan and Broom, GLS290-AF AOSafety(R) Goggle, WPL910-LXL Zytron(R) 200 Level B/C Coveralls
UV Resistant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KIT602
- Zoro #
- G115555058
- UPC #
- 036226069804
- Country of Origin
- United States
- Item
- Spill Kit
- Fluids Absorbed
- Acids
- Container Type
- Bucket
- Volume Absorbed Per Kit
- 1 gal
- Includes
- (2) Neoprene Gloves, (5) BAG201-S 18 in Width x 30 in Height Polyethylene Disposal Bags, (6) PLP806 PIG(R) Hydrofluoric Acid-Neutralizing Loose Absorbent, 6.5 gal Plastic Bucket with Lid, Dustpan and Broom, GLS290-AF AOSafety(R) Goggle, WPL910-LXL Zytron(R) 200 Level B/C Coveralls
- UV Resistant
- No
- Lockable
- No
- Product Weight
- 17 lb
- Neutralizer Included
- Yes
- Static Dissipative
- No
- Number of Goggles
- 1
- Container Color
- White
- Number of Disposal Bags Included
- 5
- Number of Coveralls Included
- 1
- Number of Brooms Included
- 1
- Neutralizes Chemical Type
- Hydrofluoric Acid
- Product Type
- Spill Kit
- NSF Rating
- Not Rated
- Number of Dust Pans Included
- 1
- Insert Weight
- 17 lb
Dimensions
- Size of Neutralizer Included
- 1.4 gal
Description
Spill Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.