Shop PIG

Spill Kit, 10 gal, Bag, Yellow, 39

  • Mfr # KIT420
  • Zoro # G8310136

product price: 
$
189.00
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Oils
Container Type
Bag
Volume Absorbed Per Kit
10 gal
Number of Components
39
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KIT420
Zoro #
G8310136
UPC #
036226007325
Country of Origin
United States
Item
Spill Kit
Color
Yellow
Fluids Absorbed
Oils
Container Type
Bag
Volume Absorbed Per Kit
10 gal
Number of Components
39
Includes
(28) 15 in W x 20 in L Pig STAT-MAT Absorbent Pad (MAT214), (4) Ext. dia 3 in x 48 in L Pig Oil-Only Absorbent Sock (SKM210), (5) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), Spill Kit Vinyl Bag
Lockable
No
Wheels
No
Portable
Yes
Spill Control - Fluids Absorbed
10 gal
UV Resistant
No
Volume Absorbed Range
10 to 19 gal
Static Dissipative
Yes
Standards
40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31
Volume Absorbed per Pkg.
10 gal
Granular Sorbent Included
No
Series
KIT
Pad Material
Polypropylene
Neutralizer Included
No
Includes Mounting Fasteners
No
Ph Tester Kit Included
No
Vapor Suppressant Included
No
Pillow/Sock Filler Material
Hydrophobic Cellulose
Container Color
Yellow
Epoxy Putty Included
No
Overpack Drum Included
Drum Not Included
Sorbents Included
(28) 20 in L x 15 in W Pig STAT-MAT Oil-Only Absorbent Pad (MAT214), (4) 48 in L x Ext. dia. 3 in Pig Oil-Only Absorbent Sock (SKM210)
Solidifier Included
No
Product Weight
12 lb
Land Fill Disposable
No
Product Type
Spill Kit
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Fluids Absorbed - Socks
Oils
Number of Pads Included
28
Fluids Absorbed - Pads
Oils
Empty or Filled
Filled
Pillow/Sock Outside Skin Material
Polypropylene
Additional Components Included
(5) 18 in W x 30 in H Polyethylene Disposal Bags (BAG20-1S), Spill Kit Vinyl Bag
Number of Disposal Bags Included
5
Cleaning Solution Included
No
Number of Sorbent Socks Included
4
NSF Rating
Not Rated
Pillow Filler Material
Hydrophobic Cellulose
Insert Weight
12 lb
Wire Color
Yellow

Dimensions

Height
20 1/2 in
Length
17 in
Width
16 in
Container Size
6 in W x 17 in L x 20 1/2 in H
Container Width
6 in
Sock Length
48 in
Pad Width
15 in
Container Length
17 in
Sock Diameter
3 in
Pad Length
20 in
Container Height
20 1/2 in

Description

Spill Kit, Fluids Absorbed Oils, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 10 gal, Container Type Bag, Not Applicable Container Capacity, 6 in W x 17 in L x 20 1/2 in H Container Size, Yellow, Filled, Sorbents Included (28) PIG(R) STAT-MAT Absorbent Pad (20 in L x 15 in W) (MAT214), (4) PIG(R) Oil-Only Absorbent Sock (48 in L x Ext. dia. 3 in) (SKM210), PPE Included Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.