Shop PIG

Spill Kit, 127 gal, Chest, Black, 216

  • Mfr # KIT404-03
  • Zoro # G2224525

product price: 
$
2,236.00
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Fluids Absorbed
Oils
Container Type
Chest
Volume Absorbed Per Kit
127 gal
Number of Components
216
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KIT404-03
Zoro #
G2224525
UPC #
036226007226
Country of Origin
United States
Item
Spill Kit
Color
Black
Fluids Absorbed
Oils
Container Type
Chest
Volume Absorbed Per Kit
127 gal
Number of Components
216
Includes
(15) Ext. dia 3 in x 10 ft L Pig Oil-Only Absorbent Boom (BOM406), (150) 15 in W x 20 in L Pig STAT-MAT Absorbent Pad (MAT214), (2) Ext. dia 8 in x 10 ft L Pig Oil-Only Absorbent Boom (BOM304), (2) Pig Spaghetti Strips, (3) Ext. dia 5 in x 10 ft L Pig Oil-Only Absorbent Boom (BOM405), (30) 36 in W x 60 in H Polyethylene Disposal Bags (Bag20-1L), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), (6) Ext. dia 8 in x 18 in L Pig Sump Skimmer (SKM403), 44 in W x 48 in L x 30 1/2 in H Pig Empty Storage Box (BOX30 2 02), Caster Assembly- 10 in (DLY20-4 01)
Spill Control - Fluids Absorbed
127 gal
Static Dissipative
Yes
Volume Absorbed Range
126 to 150 gal
UV Resistant
Yes
Portable
No
Lockable
Yes
Wheels
No
Standards
40 CFR 112.7
Volume Absorbed per Pkg.
127 gal
Product Type
Spill Kit
Series
KIT
Includes Mounting Fasteners
No
Granular Sorbent Included
No
Sorbents Included
(15) 3 in D x 10 ft L Oil-Only Absorbent Boom (BOM406), (150) 15 in W x 20 in L Oil-Only Absorbent Pad (MAT214), (2) 8 in D x 10 ft L Oil-Only Absorbent Boom (BOM304), (2) Pig Spaghetti Strips, (3) 5 in D x 10 ft L Oil-Only Absorbent Boom (BOM405), (6) Ext. dia. 8 in x 18 in L Pig Sump Skimmer (SKM403)
Fluids Absorbed - Booms
Oils
Overpack Drum Included
Drum Not Included
Pillow/Sock Outside Skin Material
Polypropylene
Container Color
Black
Land Fill Disposable
No
Neutralizer Included
No
Number of Sorbent Booms Included
20
Ph Tester Kit Included
No
Number of Pads Included
150
Number of Wheels
4
Cleaning Solution Included
No
Product Weight
241 lb
Number of Tamperproof Seal Labels Included
6
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Fluids Absorbed - Pads
Oils
Pad Material
Polypropylene
Solidifier Included
No
Vapor Suppressant Included
No
Pillow/Sock Filler Material
Polypropylene
Additional Components Included
(30) 36 in W x 60 in H Polyethylene Disposal Bags (BAG20-1L), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), 44 in W x 48 in L x 30-1/2 in H Pig Empty Storage Box (BOX30 2 02), Caster Assembly- 10 in (DLY20-4 01), Instructions
Number of Disposal Bags Included
30
Epoxy Putty Included
No
Empty or Filled
Filled
NSF Rating
Not Rated
Pillow Filler Material
Polypropylene
Insert Weight
241 lb
Wire Color
Black

Dimensions

Height
29 3/10 in
Width
43 13/16 in
Length
47 29/32 in
Container Size
43 4/5 in W x 48 in L x 29.3 in H
Container Width
43 3/4 in
Pad Length
20 in
Container Length
48 in
Container Height
29 1/4 in
Pad Width
15 in
Boom Length
10 ft
Boom Diameter
3 in, 5 in, 8 in

Description

PIG KIT404-03 is a filled oil-only spill kit housed in a black lockable chest. It has a listed absorbency of up to 127 gal for oil-based liquids and includes absorbent booms, pads, disposal bags, and response instructions for oil-based spill response. The chest is configured for stationary placement in facilities.

Key Features:

  • Absorbency: Up to 127 gal per kit; listed absorbency range is 126 to 150 gal.
  • Fluid Compatibility: Oil-only absorbents for oil-based liquid spills.
  • Container: Black lockable chest; 43 4/5 in. W x 48 in. L x 29.3 in. H.
  • Kit Contents: 216 total components.
  • Absorbent Booms: 20 oil-only sorbent booms in 3 in., 5 in., and 8 in. diameters; 10 ft. length.
  • Absorbent Pads: 150 polypropylene pads; each pad measures 15 in. W x 20 in. L.
  • Disposal Bags: 30 polyethylene disposal bags; each bag measures 36 in. W x 60 in. H.
  • Instructions: Emergency response handbook included.
  • Construction Features: Static dissipative and UV resistant.
  • Standard: 40 CFR 112.7.
  • Product Weight: 241 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.