Spill Kit, 119 gal Volume Absorbed per Kit, 261 13/16 gal Capacity, Chest, Black, 250

  • Mfr # KIT418

  • Zoro # G2224507


product price:  $2,158.00
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Color
Black
Spill Control - Fluids Absorbed
119 gal
Fluids Absorbed
Oils
Container Type
Chest
Container Capacity
261 13/16 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KIT418
Zoro #
G2224507
UPC #
036226007318
Country of Origin
United States

Dimensions

Height
29 in
Length
48 in
Width
44 in
Container Size
44 in W x 48 in L x 29 in H
Pad Length
20 in
Container Width
44 in
Cabinet Depth
44 in
Pillow Length
17 in
Container Height
29 in
Pad Width
16 in
Pillow Width
16 in
Boom Length
10 ft
Container Length
48 in
Pillow Height
1 in
Cabinet Width
48 in
Cabinet Height
29 in
Cabinet Size
29 in H x 48 in W x 44 in D
Boom Diameter
3 in, 5 in, 8 in

Details

Item
Spill Kit
Color
Black
Spill Control - Fluids Absorbed
119 gal
Fluids Absorbed
Oils
Container Type
Chest
Container Capacity
261 13/16 gal
Volume Absorbed Per Kit
119 gal
Number of Components
250
Includes
(150) 16 in W x 20 in L Pig Oil-Only UV-Resistant Absorbent Mat Pad (MAT4105 ), (16) Ext. dia 3 in x 10 ft L Pig Oil-Only Absorbent Boom (BOM406), (2) Ext. dia 8 in x 10 ft L Pig Oil-Only Absorbent Boom (BOM304), (2) Pig Oil-Only Lite-Dry Loose Absorbent (PLP415), (24) 14 in L SHOWA 3415 Neoprene Gloves (GLV120(8) XL), (30) 36 in W x 60 in H Polyethylene Disposal Bags (Bag20-1L), (4) Ext. dia 5 in x 10 ft L Pig Oil-Only Absorbent Boom (BOM405), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), (8) Disposable Latex Shoe Covers (WPL10(10) XL-YW), 10 1/2 in W x 43 1/2 in L Non-Sparking Shovel (GEN423), 44 in W x 48 in L x 30 1/2 in H Pig Empty Storage Box (BOX30 2 02)
Portable
No
UV Resistant
Yes
Wheels
No
Lockable
Yes
Static Dissipative
No
Volume Absorbed Range
100 to 125 gal
Standards
29 CFR 1910.120(j)(1)(vii), 40 CFR 112.7
Volume Absorbed per Pkg.
119 gal
Loose Sorbent Material
Recycled Cellulose
Fluids Absorbed - Pads
Oils
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Number of Labels Included
6
Granular Sorbent Included
Yes
Series
KIT
Cleaning Solution Included
No
Includes Mounting Fasteners
No
Vapor Suppressant Included
No
Fluids Absorbed - Pillows
Oils
Number of Tamperproof Seal Labels Included
6
Container Color
Black
Granular Sorbent Composition Detail
Recycled Cellulose
Overpack Drum Included
Drum Not Included
Number of Disposal Bags Included
30
Number of Pads Included
150
Epoxy Putty Included
No
Sorbents Included
(150) 20 in L x 16 in W Pig Oil-Only UV-Resistant Absorbent Mat Pad (MAT4105 ), (16) 10 ft L x Ext. dia. 3 in Pig Oil-Only Absorbent Boom (BOM406), (2) 10 ft L x Ext. dia. 8 in Pig Oil-Only Absorbent Boom (BOM304), (2) 17 in L x 16 in W x 1 in H Pig Skimmer Oil-Only Absorbent Pillow (PIL203), (2) Pig Oil-Only Lite-Dry Loose Absorbent (PLP415), (4) 10 ft L x Ext. dia. 5 in Pig Oil-Only Absorbent Boom (BOM405)
Empty or Filled
Filled
Pillow/Sock Outside Skin Material
Polypropylene
Pillow/Sock Filler Material
Polypropylene
Product Weight
283 lb
Neutralizer Included
No
Number of Pillows Included
2
Solidifier Included
No
Fluids Absorbed - Booms
Oils
Product Type
Spill Kit
Ph Tester Kit Included
No
Number of Sorbent Booms Included
22
Land Fill Disposable
No
Additional Components Included
(30) 36 in W x 60 in H Polyethylene Disposal Bags (BAG20-1L), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), 10 1/2 in W x 43 1/2 in L Non-Sparking Shovel (GEN423), 44 in W x 48 in L x 30 1/2 in H Pig Empty Storage Box (BOX30 2 02)
Volume of Granular Sorbent Included
10 lb
PPE Included
(2) Pair of SHOWA 3415 Neoprene Gloves (GLV120(8) XL), (8) Disposable Latex Shoe Covers (WPL10(10) XL-YW)
Granular Sorbent Container Type
Bag
Number of Shoe Covers Included
8
Pad Material
Polypropylene
Pillow Filler Material
Polypropylene
NSF Rating
Not Rated

Description

Spill Kit, Fluids Absorbed Oils, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 119 gal, Container Type Chest, 261 13/16 gal Container Capacity, 44 in W x 48 in L x 29 in H Container Size, Black, Filled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.