Shop PIG

Spill Kit, 18 gal, Wall Cabinet, Yellow, 159

  • Mfr # KIT328
  • Zoro # G8377047

product price: 
$
642.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Acids, Bases
Container Type
Wall Cabinet
Volume Absorbed Per Kit
18 gal
Number of Components
159
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KIT328
Zoro #
G8377047
UPC #
-
Country of Origin
United States
Item
Spill Kit
Color
Yellow
Fluids Absorbed
Acids, Bases
Container Type
Wall Cabinet
Volume Absorbed Per Kit
18 gal
Number of Components
159
Includes
(10) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), (2) Ext. dia 3 in x 46 in L Pig HazMat Chemical Absorbent Sock (124CR), (3) Ext. dia 3 in x 10 ft L Pig HazMat Chemical Absorbent Sock (Pig301), (40) 12 1/4 in W x 13 in L Polypropylene Wipers, (80) 10 in W x 13 in L Pig HazMat Chemical Absorbent Handy Pad in Dispenser Box (MAT351), Emergency Phone Number Label, Metal Cabinet
UV Resistant
No
Lockable
No
Portable
No
Static Dissipative
No
Volume Absorbed Range
10 to 19 gal
Spill Control - Fluids Absorbed
18 gal
Wheels
No
Standards
29 CFR 1910.1450
Volume Absorbed per Pkg.
18 gal
Empty or Filled
Filled
Additional Components Included
(10) 18 in W x 30 in H Polyethylene Disposal Bags (BAG20-1S), Emergency Phone Number Label, Metal Cabinet
Product Type
Spill Kit
Number of Wipes Included
40
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Number of Sorbent Socks Included
5
Fluids Absorbed - Pads
Harsh Chemicals
Sorbents Included
(12) 8 in W x 8 in L Pig Harsh Chemical Absorbent Pillow in Dispenser Box (PIL302), (2) Ext. Dia. 3 in x 46 in L Pig Harsh Chemical Absorbent Sock (124CR), (3) Ext. Dia. 3 in x 10 ft L Pig Harsh Chemical Absorbent Sock (Pig301), (40) 12-1/4 in W x 13 in L Polypropylene Wipers, (80) 10 in W x 13 in L Pig Harsh Chemical Absorbent Handy Pad in Dispenser Box (MAT351)
Number of Pads Included
80
Number of Pillows Included
12
Epoxy Putty Included
No
Pillow/Sock Filler Material
Polypropylene
Series
KIT
Solidifier Included
No
Number of Shelves
2
Pillow/Sock Outside Skin Material
Polypropylene
Includes Mounting Fasteners
No
Number of Disposal Bags Included
10
Fluids Absorbed - Socks
Harsh Chemicals
Number of Labels Included
1
Overpack Drum Included
Drum Not Included
For Use With Chemical or Metal Type
Acids, Bases
Container Color
Yellow
Cleaning Solution Included
No
Product Weight
49 lb
For Use With Mfr. Model Number
RFL328
Neutralizer Included
No
Vapor Suppressant Included
No
Fluids Absorbed - Pillows
Harsh Chemicals
Granular Sorbent Included
No
Number of Wheels
0
Pad Material
Polypropylene
Land Fill Disposable
No
Number of Caution Signs
0
Ph Tester Kit Included
No
NSF Rating
Not Rated
Pillow Filler Material
Polypropylene
Insert Weight
49 lb
Wire Color
Yellow

Dimensions

Height
14 1/4 in
Width
20 in
Length
32 3/4 in
Container Size
14 1/4 in W x 20 in L x 32 3/4 in H
Sock Diameter
3 in
Sock Length
46 in, 120 in
Cabinet Depth
20 in
Pillow Length
8 in
Pillow Height
1 in
Cabinet Width
14 1/4 in
Container Width
14 1/4 in
Container Height
32 3/4 in
Pillow Width
8 in
Pad Width
10 in
Container Length
20 in
Cabinet Height
32 3/4 in
Pad Length
13 in
Cabinet Size
32 3/4 in H x 14 1/4 in W x 20 in D

Description

PIG KIT328 is a filled spill kit housed in a yellow wall cabinet for chemical spill response. It is intended for use with acids and bases and has a total absorbed volume of 18 gal. The kit includes components for chemical spill cleanup and containment applications involving compatible chemicals, including pads, pillows, socks, disposal bags, and a metal cabinet for storage in the included metal cabinet.

Key Features:

  • Absorbency: 18 gal total absorbed volume per kit; volume absorbed range is 10 to 19 gal.
  • Fluid compatibility: Intended for use with acids and bases; pads, pillows, and socks are rated for harsh chemicals.
  • Container: Yellow wall cabinet, 14 1/4 in. W x 20 in. L x 32 3/4 in. H, with 2 shelves.
  • Kit contents: 159 components, including 80 polypropylene pads, 12 absorbent pillows, 5 sorbent socks, 40 wipes, 10 polyethylene disposal bags, 1 emergency phone number label, and 1 metal cabinet.
  • Absorbent materials: Pads are polypropylene; pillow and sock filler and outer skin materials are polypropylene.
  • Component sizes: Pads measure 10 in. W x 13 in. L; pillows measure 8 in. x 8 in. x 1 in.; socks are 3 in. dia. and 46 in. or 120 in. long.
  • Construction details: Filled, non-portable, non-lockable cabinet; wheels and mounting fasteners are not included.
  • Excluded components: Cleaning solution, neutralizer, granular sorbent, epoxy putty, pH tester kit, solidifier, and vapor suppressant are not included.
  • Standard: 29 CFR 1910.1450.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.