Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit, 2 gal Volume Absorbed per Kit, 6 1/2 gal Capacity, Bucket, White

  • Mfr # KIT601

  • Zoro # G5914260


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Color
White
Fluids Absorbed
Biohazardous Liquids
Container Type
Bucket
Container Capacity
6 1/2 gal
Volume Absorbed Per Kit
2 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT601
Zoro #
G5914260
UPC #
036226007660
Country of Origin
United States

Dimensions

Height
20 in
Width
13 in
Length
13 in
Container Size
12 2/3 in W x 12 2/3 in L x 19 4/9 in H
Container Length
12 3/4 in
Size of Neutralizer Included
2 gal
Pad Width
15 in
Container Width
12 3/4 in
Pad Length
20 in
Container Height
19 1/2 in
Overpack Drum Size Included
6 1/2 gal

Details

Item
Spill Kit
Color
White
Fluids Absorbed
Biohazardous Liquids
Container Type
Bucket
Container Capacity
6 1/2 gal
Volume Absorbed Per Kit
2 gal
Includes
(10) 15 in W x 20 in L Pig HazMat Chemical Absorbent Mat Pad (MAT301), (2) Pig Hydrofluoric Acid Neutralizer (GEN864 ), (5) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), 6.5 gal Plastic Bucket with Lid, Empty Bottle (CLN106), Funnel, Neoprene Glove, Trigger Sprayer (CLN107), Zyton 200 Level B/C Coveralls (WPL9(10) LXL)
Lockable
No
Portable
Yes
Static Dissipative
No
Volume Absorbed Range
0 to 9 gal
Spill Control - Fluids Absorbed
2 gal
UV Resistant
No
Wheels
No
Volume Absorbed per Pkg.
2 gal
Empty or Filled
Filled
Overpack Drum Included
6.5 gsl Pail
Land Fill Disposable
No
Number of Ties Included
5
Product Weight
29 lb
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Number of Wheels
0
Ph Tester Kit Included
No
Cleaning Solution Included
No
Neutralizes Chemical Type
Hydrofluoric Acid
Specialized Applications
Hydrofluoric
Number of Coveralls Included
1
For Use With Chemical or Metal Type
Hydrofluoric Acid
Neutralizer Included
Yes
UN Rating
UN1H2/Y30/S
Fluids Absorbed - Pads
Harsh Chemicals
Granular Sorbent Included
No
Includes Mounting Fasteners
No
Series
KIT
Vapor Suppressant Included
No
Solidifier Included
No
Container Color
White
Pad Material
Polypropylene
Number of Pads Included
10
Neutralizer Container Type
Bottle
Product Type
Spill Kit
Epoxy Putty Included
No
Number of Goggles
1
Number of Disposal Bags Included
5
Neutralizer Product Form
Liquid
Number of Pairs of Nitrile Gloves Included
1
PPE Included
Economy Goggle (GLS290-AF ), Neoprene Glove, Zyton 200 Level B/C Coveralls (WPL9(10) LXL)
Number of Dust Pans Included
0
Sorbents Included
(10) 15 in W x 20 in L Pig HazMat Chemical Absorbent Mat Pad (MAT301), (2) Pig Hydrofluoric Acid Neutralizer (GEN864)
Additional Components Included
(5) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), 6.5 gal Plastic Bucket with Lid, Empty Bottle (CLN106), Funnel, Instructions, Trigger Sprayer (CLN107)
NSF Rating
Not Rated

Description

Spill Kit, Fluids Absorbed Biohazardous Liquids, For Use With Chemical or Metal Type Hydrofluoric Acid, Specialized Applications Hydrofluoric, Neutralizes Chemical Type Hydrofluoric Acid, Volume Absorbed Per Kit 2 gal, Container Type Bucket, 6 1/2 gal Container Capacity, 12 2/3 in W x 12 2/3 in L x 19 4/9 in H Container Size, White, Filled, Sorbents Included (10) PIG(R) Harsh Chemical Absorbent Mat Pad (20 in L x 15 in W) (MAT301), (2) PIG(R) Hydrofluoric Acid Neutralizer (GEN864)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.