Zoro Homepage

Spill Kit, 21 gal Volume Absorbed per Kit, 32 gal Capacity, Can, Yellow, 46

  • Mfr # KIT4400

  • Zoro # G7869452


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Oils
Container Type
Can
Container Capacity
32 gal
Volume Absorbed Per Kit
21 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT4400
Zoro #
G7869452
UPC #
036226007394
Country of Origin
United States

Dimensions

Height
27 3/8 in
Length
21 3/4 in
Width
21 3/4 in
Container Size
21 4/5 in W x 27 2/5 in H
Boom Length
10 ft
Container Height
27 1/2 in
Container Width
21 3/4 in
Pad Length
20 in
Pad Width
15 in
Boom Diameter
3 in

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Oils
Container Type
Can
Container Capacity
32 gal
Volume Absorbed Per Kit
21 gal
Number of Components
46
Includes
(25) 15 in W x 20 in L Pig STAT-MAT Absorbent Pad (MAT214), (4) Ext. dia 3 in x 10 ft L Pig Oil-Only Absorbent Boom (BOM406), (4) Ext. dia 8 in x 18 in L Pig Sump Skimmer (SKM403), (5) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), 32 gal Plastic Container with Lid
Static Dissipative
Yes
Volume Absorbed Range
20 to 29 gal
Spill Control - Fluids Absorbed
21 gal
UV Resistant
No
Portable
Yes
Lockable
No
Wheels
No
Standards
40 CFR 112.7, 40 CFR 122.26
Volume Absorbed per Pkg.
21 gal
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Vapor Suppressant Included
No
Product Type
Spill Kit
Granular Sorbent Included
No
Pillow/Sock Filler Material
Polypropylene
Series
KIT
Fluids Absorbed - Booms
Oils
Cleaning Solution Included
No
Number of Sorbent Booms Included
4
Solidifier Included
No
Pillow/Sock Outside Skin Material
Polypropylene
Number of Labels Included
6
Number of Disposal Bags Included
5
Number of Tamperproof Seal Labels Included
6
Sorbents Included
(25) 20 in L x 15 in W Pig STAT-MAT Oil-Only Absorbent Pad (MAT214), (4) 10 ft L x Ext. dia. 3 in Pig Oil-Only Absorbent Boom (BOM406), (4) Ext. dia. 8 in x 18 in L Pig Sump Skimmer (SKM403)
Container Color
Yellow
Number of Pads Included
25
Overpack Drum Included
Drum Not Included
Includes Mounting Fasteners
No
Fluids Absorbed - Pads
Oils
Ph Tester Kit Included
No
Pad Material
Polypropylene
Empty or Filled
Filled
Product Weight
39 lb
Epoxy Putty Included
No
Land Fill Disposable
No
Additional Components Included
(5) 18 in W x 30 in H Polyethylene Disposal Bags (BAG20-1S), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), 32 gal Plastic Container with Lid, Instructions
Neutralizer Included
No
NSF Rating
Not Rated
Pillow Filler Material
Polypropylene

Description

Spill Kit, Fluids Absorbed Oils, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 21 gal, Container Type Can, 32 gal Container Capacity, 21 4/5 in W x 27 2/5 in H Container Size, Yellow, Filled, Sorbents Included (25) PIG(R) STAT-MAT Absorbent Pad (20 in L x 15 in W) (MAT214), (4) PIG(R) Oil-Only Absorbent Boom Ext. (10 ft L x dia 3 in) (BOM406), (4) PIG(R) Sump Skimmer (Ext. dia. 8 in x 18 in L) (SKM403), PPE Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.