Shop PIG

Spill Kit, 23 gal, Bag, Black, 74

  • Mfr # KIT423
  • Zoro # G8047173

product price: 
$
290.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Fluids Absorbed
Oils
Container Type
Bag
Volume Absorbed Per Kit
23 gal
Number of Components
74
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KIT423
Zoro #
G8047173
UPC #
036226007349
Country of Origin
United States
Item
Spill Kit
Color
Black
Fluids Absorbed
Oils
Container Type
Bag
Volume Absorbed Per Kit
23 gal
Number of Components
74
Includes
(12) Ext. dia 3 in x 48 in L Pig Oil-Only Absorbent Sock (SKM210), (4) Instructions, (48) 15 in W x 20 in L Pig STAT-MAT Absorbent Pad (MAT214), (8) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), Canvas Duffel Bag
Volume Absorbed Range
20 to 29 gal
Wheels
No
Portable
Yes
UV Resistant
No
Static Dissipative
Yes
Spill Control - Fluids Absorbed
23 gal
Lockable
No
Standards
40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31
Volume Absorbed per Pkg.
23 gal
Number of Sorbent Socks Included
12
Empty or Filled
Filled
Includes Mounting Fasteners
No
Number of Disposal Bags Included
8
Granular Sorbent Included
No
Container Color
Black
Neutralizer Included
No
Product Type
Spill Kit
Ph Tester Kit Included
No
Product Weight
28 lb
Land Fill Disposable
No
Fluids Absorbed - Pads
Oils
Pad Material
Polypropylene
Vapor Suppressant Included
No
Fluids Absorbed - Socks
Oils
Number of Pads Included
48
Pillow/Sock Filler Material
Hydrophobic Cellulose
Pillow/Sock Outside Skin Material
Polypropylene
Sorbents Included
(12) 48 in L x Ext. dia. 3 in Pig Oil-Only Absorbent Sock (SKM210), (48) 20 in L x 15 in W Pig STAT-MAT Oil-Only Absorbent Pad (MAT214)
Solidifier Included
No
Cleaning Solution Included
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Series
KIT
Additional Components Included
(4) Instructions, (8) 18 in W x 30 in H Polyethylene Disposal Bags (BAG20-1S), Canvas Duffel Bag
Overpack Drum Included
Drum Not Included
Epoxy Putty Included
No
Pillow Filler Material
Hydrophobic Cellulose
NSF Rating
Not Rated
Insert Weight
28 lb
Wire Color
Black

Dimensions

Length
48 in
Width
25 in
Container Size
25 in W x 48 in L x 10 3/4 in H
Container Height
10 3/4 in
Container Width
25 in
Pad Width
15 in
Sock Diameter
3 in
Container Length
48 in
Sock Length
48 in
Pad Length
20 in

Description

PIG KIT423 is a filled spill kit in a black bag for absorbing oil spills. It contains absorbents and cleanup instructions for spill response, with a total absorbency of 23 gal. The bag format stores spill control supplies together.

Key Features:

  • Absorbency: Absorbs up to 23 gal per kit; volume absorbed range is 20 to 29 gal.
  • Fluid compatibility: Designed for oils, including the included pads and socks.
  • Contents: Includes 74 components total, with 48 pads, 12 absorbent socks, 8 disposal bags, and 4 instructions.
  • Absorbent socks: Includes PIG Oil-Only Absorbent Socks, 3 in dia x 48 in L.
  • Pad construction: Pads measure 15 in W x 20 in L and are made of polypropylene.
  • Sock construction: Socks feature hydrophobic cellulose filler with a polypropylene outer skin.
  • Container: Black bag measures 25 in W x 48 in L x 10 3/4 in H.
  • Container design: Filled kit with no wheels and no overpack drum included.
  • Additional details: Static dissipative; NSF rating not rated.
  • Standards: 40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.