Shop PIG

Spill Kit Refill, 30 gal, Box, Blue/Gray, 122

  • Mfr # RFL272
  • Zoro # G7999467

product price: 
$
509.99
/ea
Free Shipping & Returns

Key Features

Color
Blue/Gray
Fluids Absorbed
Universal
Container Type
Box
Volume Absorbed Per Kit
30 gal
Number of Components
122
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RFL272
Zoro #
G7999467
UPC #
036226016273
Country of Origin
United States
Item
Spill Kit Refill
Color
Blue/Gray
Fluids Absorbed
Universal
Container Type
Box
Volume Absorbed Per Kit
30 gal
Number of Components
122
Includes
(40) 15 in W x 20 in L Pig Absorbent Mat Pad (MAT203), (5) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), (5) Ext. dia 3 in x 10 ft L Pig Blue Absorbent Sock (Pig202), (5) Ext. dia 3 in x 48 in L Pig Blue Absorbent Sock (4048), (56) 11.8 in W x 13 in L Pig PR40 All-Purpose Wipers (WIP310), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100)
UV Resistant
No
Lockable
No
Volume Absorbed Range
30 to 39 gal
Spill Control - Fluids Absorbed
30 gal
Wheels
No
Static Dissipative
No
Portable
No
Standards
40 CFR 112.7, 40 CFR 122.26
Volume Absorbed per Pkg.
30 gal
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Number of Pillows Included
4
Granular Sorbent Container Type
Bag
Fluids Absorbed - Pillows
Universal
Number of Tamperproof Seal Labels Included
6
Number of Wipes Included
56
Additional Components Included
(5) 18 in W x 30 in H Polyethylene Disposal Bags (BAG20-1S), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), Instructions
For Use With Mfr. Model Number
KIT272
Epoxy Putty Included
No
Ph Tester Kit Included
No
Series
RFL
Product Type
Spill Kit Refill
Solidifier Included
No
Granular Sorbent Included
Yes
Number of Sorbent Socks Included
10
Sorbents Included
(4) 17 in W x 21 in L x Pig Absorbent Pillow (PIL201), (40) 15 in W x 20 in L Pig Absorbent Mat Pad (MAT203), (5) 3 in Dia. x 10 ft L Pig Blue Absorbent Sock (Pig202), (5) 3 in Dia. x 48 in L Pig Blue Absorbent Sock (4048), (56) 11.8 in W x 13 in L Pig PR40 All-Purpose Wipers (WIP310)
Empty or Filled
Filled
Overpack Drum Included
Drum Not Included
Neutralizer Included
No
Pad Material
Polypropylene
Number of Wheels
0
Product Weight
45 lb
Vapor Suppressant Included
No
Includes Mounting Fasteners
No
Cleaning Solution Included
No
Number of Pads Included
40
Pillow/Sock Outside Skin Material
Polypropylene
Number of Disposal Bags Included
5
Loose Sorbent Material
Cellulose, Kaolin
Fluids Absorbed - Pads
Universal
Pillow/Sock Filler Material
Cellulose, Vermiculite
Land Fill Disposable
No
Fluids Absorbed - Socks
Universal
Container Color
Gray
Pillow Filler Material
Cellulose, Vermiculite
NSF Rating
Not Rated
Insert Weight
45 lb
Wire Color
Blue/Gray

Dimensions

Height
19 7/8 in
Width
22 7/8 in
Length
22 7/8 in
Container Size
23 in W x 23 1/4 in L x 20 in H
Pad Width
15 in
Pillow Height
2 in
Sock Diameter
3 in
Container Width
23 in
Pillow Length
21 in
Container Length
23 1/4 in
Container Height
20 in
Pad Length
20 in
Pillow Width
17 in
Sock Length
48 in, 120 in

Description

Spill Kit Refill, Fluids Absorbed Universal, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 30 gal, Container Type Box, Not Applicable Container Capacity, 23 in W x 23 1/4 in L x 20 in H Container Size, Gray, Filled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.