Zoro Homepage

Spill Kit, 35 oz Volume Absorbed per Kit, 3 1/2 gal Capacity, Bucket, White, 9

  • Mfr # KIT600

  • Zoro # G8159706


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Color
White
Fluids Absorbed
Heavy Metals
Container Type
Bucket
Container Capacity
3 1/2 gal
Volume Absorbed Per Kit
35 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT600
Zoro #
G8159706
UPC #
036226007653
Country of Origin
United States

Dimensions

Height
9"
Width
24"
Length
24"
Container Size
8 3/4 in W x 8 3/4 in L x 8.125 in H
Container Height
8 1/4 in
Container Length
8 3/4 in
Container Width
8 3/4 in
Size of Vapor Suppressant
1,000 g
Size of Neutralizer Included
1,000 gal
Overpack Drum Size Included
3 1/2 gal

Details

Item
Spill Kit
Color
White
Fluids Absorbed
Heavy Metals
Container Type
Bucket
Container Capacity
3 1/2 gal
Volume Absorbed Per Kit
35 oz
Number of Components
9
Includes
18 in W x 30 in H Polyethylene Disposal Bags (Bag201-S), 8 1/2 in W x 9 in L PIG(R) Mercury Cleanup Wipers (WIP1404), Dust Pan and Hand Broom, PIG(R) Mercury Absorbent Powder (PLP602), Polyethylene Container and Lid, Spatula
Static Dissipative
No
Volume Absorbed per Pkg.
35.27 oz.
Lockable
No
Wheels
No
Max. Mercury Absorbency
81 mL
Portable
Yes
UV Resistant
No
Volume Absorbed Range
0 to 9 gal
Spill Control - Fluids Absorbed
35 oz
Maximum Mercury Absorbency
81 mL
Solidifier Included
Yes
Ph Tester Kit Included
No
Includes Mounting Fasteners
No
Vapor Suppressant Product Form
Granular
Granular Sorbent Container Type
Shaker Bottle
Specialized Applications
Mercury
Empty or Filled
Filled
Loose Sorbent Material
Zinc Compound
Number of Brooms Included
1
Product Weight
5 lb
For Use With Chemical or Metal Type
Mercury
Number of Disposal Bags Included
1
Vapor Suppressant Included
Yes
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Volume of Granular Sorbent Included
1,000 g
Number of Scrapers Included
0
Number of Dust Pans Included
1
Neutralizer Container Type
Shaker Bottle
Product Type
Spill Kit
Number of Ties Included
1
Neutralizer Included
Yes
Overpack Drum Included
3.5 gal Pail
Vapor Suppressant Container Type
Shaker Bottle
Epoxy Putty Included
No
Series
KIT
Neutralizes Chemical Type
Mercury
Number of Wipes Included
1
UN Rating
UN1H2/Y6/S
Neutralizer Product Form
Granular
Number of Wheels
0
Container Color
White
Granular Sorbent Included
Yes
Land Fill Disposable
No
Granular Sorbent Composition Detail
Zinc Compound
Cleaning Solution Included
No
Number of Goggles
1
PPE Included
18 mil. Gloves, Goggles
Sorbents Included
8 1/2 in W x 9 in L PIG(R) Mercury Cleanup Wipers (WIP1404), PIG(R) Mercury Absorbent Powder (PLP602)
Number of Pairs of Nitrile Gloves Included
1
Additional Components Included
18 in W x 30 in H Polyethylene Disposal Bags (Bag201-S), Dust Pan and Hand Broom, Instructions, Polyethylene Container and Lid, Spatula
NSF Rating
Not Rated

Description

Spill Kit, Fluids Absorbed Heavy Metals, For Use With Chemical or Metal Type Mercury, Specialized Applications Mercury, Neutralizes Chemical Type Mercury, Volume Absorbed Per Kit 35 oz, Container Type Bucket, 3 1/2 gal Container Capacity, 8 3/4 in W x 8 3/4 in L x 8.125 in H Container Size, White, Filled, Sorbents Included (1) PIG(R) Mercury Cleanup Wipers (8 1/2 in W x 9 in L) (WIP1404), (1) PIG(R) Mercury Absorbent Powder (PLP602), PPE Included (1) Pair Gloves, (1) Pair Goggles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.