Shop PIG

Spill Kit, 43 gal, Cart, Yellow, 1

  • Mfr # KIT821
  • Zoro # G8077624

product price: 
$
1,279.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Fluids Absorbed
Oils
Container Type
Cart
Volume Absorbed Per Kit
43 gal
Number of Components
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KIT821
Zoro #
G8077624
UPC #
036226033201
Country of Origin
United States
Item
Spill Kit
Color
Yellow
Fluids Absorbed
Oils
Container Type
Cart
Volume Absorbed Per Kit
43 gal
Number of Components
1
Includes
(10) 18 in x 30 in Polyethylene Disposal Bags, (10) Dry Loose Absorbents In Spill Pouch, (100) 15 in x 20 in Absorbent Mat Pads, (56) 11.8 in x 13 in All-Purpose Wipers, (6) External dia 3 in x 48 in Blue Absorbent Socks, 20 in x 135 ft Absorbent Mat Roll, Dustpan/Broom, External dia 3 in x 120 in Blue Absorbent Sock
Wheels
Yes
Lockable
Yes
Volume Absorbed Range
40 to 49 gal
Spill Control - Fluids Absorbed
Oil-Based Liquids
Number of Wheels
4
UV Resistant
No
Static Dissipative
Yes
Portable
Yes
Series
KIT
Volume Absorbed per Pkg.
43 gal
Fluids Absorbed - Pads
Oils
Neutralizer Included
No
Wheel Tread Material
HDPE, Rubber
Ph Tester Kit Included
No
Number of Goggles
2
Number of Sorbent Socks Included
7
Cleaning Solution Included
No
Solidifier Included
No
Pillow/Sock Filler Material
Polypropylene
Number of Pads Included
100
Product Weight
132 lb
Number of Dust Pans Included
1
Container Color
Yellow
Loose Sorbent Material
Polypropylene
Pillow/Sock Outside Skin Material
Polypropylene
Number of Shelves
3
Fluids Absorbed - Socks
Oils
Number of Aprons Included
2
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Epoxy Putty Included
Yes
Pad Material
Polypropylene
Volume of Granular Sorbent Included
5 lb
Number of Wipes Included
56
Vapor Suppressant Included
No
Land Fill Disposable
No
Granular Sorbent Included
Yes
Number of Disposal Bags Included
10
Includes Mounting Fasteners
No
Empty or Filled
Filled
Granular Sorbent Container Type
Bag
Granular Sorbent Composition Detail
Polypropylene
Number of Ties Included
10
Product Type
Spill Kit
Overpack Drum Included
Drum Not Included
Sorbents Included
(10) Dry Loose Absorbents In Spill Pouch, (100) 15 in x 20 in Absorbent Mat Pads, (6) External dia 3 in x 48 in Blue Absorbent Socks, 20 in x 135 ft Absorbent Mat Roll, External dia 3 in x 120 in Blue Absorbent Sock
Number of Pairs of Nitrile Gloves Included
2
Number of Brooms Included
1
PPE Included
(2) Aprons, (2) Economy Goggles, (2) Pairs of 13 in L Neoprene Gloves
Additional Components Included
(10) 18 in x 30 in Polyethylene Disposal Bags, Dustpan/Broom
Pillow Filler Material
Polypropylene
NSF Rating
Not Rated
Insert Weight
132 lb
Wire Color
Yellow

Dimensions

Height
50 1/4 in
Container Size
29 3/4 in W x 27 1/2 in L x 50 1/4 in H
Width
29 3/4 in
Length
27 1/2 in
Sock Diameter
3 in
Container Width
29 3/4 in
Container Height
50 1/4 in
Sock Length
48 in, 120 in
Pad Width
15 in
Container Length
27 1/2 in
Pad Length
20 in
Wheel Size
8 in

Description

PIG KIT821 is a filled spill kit in a yellow cart for spill response involving oil-based liquid spills. It absorbs up to 43 gal per kit and includes pads, socks, loose absorbent, disposal bags, and cleanup tools in one wheeled, lockable cart. The cart includes wheels and shelves for organized storage and placement of spill response supplies.

Key Features:

  • Absorbency: Up to 43 gal for oils and other oil-based liquids.
  • Container: Yellow cart, 29 3/4 in. W x 27 1/2 in. L x 50 1/4 in. H; wheeled and lockable.
  • Absorbents included: 100 polypropylene pads, 7 polypropylene socks, 10 dry loose absorbents in spill pouches, and one 5 lb bag of granular sorbent.
  • Cleanup accessories: 10 polyethylene disposal bags, 10 ties, and 1 dustpan/broom.
  • PPE and response items: 2 aprons, 2 goggles, 2 pairs of nitrile gloves, 1 emergency response handbook, and epoxy putty.
  • Construction details: Static dissipative design; 4 wheels, 8 in., with HDPE/rubber tread material.
  • Storage: 3 shelves.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.