Shop PIG

Spill Kit, 5 gal, Bag, Yellow, 31

  • Mfr # KIT627
  • Zoro # G4822356

product price: 
$
258.00
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Oils
Container Type
Bag
Volume Absorbed Per Kit
5 gal
Number of Components
31
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KIT627
Zoro #
G4822356
UPC #
036226007752
Country of Origin
United States
Item
Spill Kit
Color
Yellow
Fluids Absorbed
Oils
Container Type
Bag
Volume Absorbed Per Kit
5 gal
Number of Components
31
Includes
(15) 15 in W x 20 in L Pig STAT-MAT Absorbent Pad (MAT215), (3) Ext. dia 3 in x 48 in L Pig Oil-Only Absorbent Sock (SKM210), (5) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), Collapsible Container, Ext. dia 3 1/4 in x 1 3/4 in H Pig(TM) Plug-N-Seal No-Freeze Patching Paste (PTY237), Lightstick, Neoprene Glove, Nylon Duffel Bag
UV Resistant
No
Lockable
No
Wheels
No
Spill Control - Fluids Absorbed
5 gal
Portable
Yes
Volume Absorbed Range
0 to 9 gal
Static Dissipative
Yes
Standards
40 CFR 263.30(a), 40 CFR 263.31
Volume Absorbed per Pkg.
4.5 gal
Pad Material
Polypropylene
Pillow/Sock Filler Material
Hydrophobic Cellulose
Number of Sorbent Socks Included
3
Pillow/Sock Outside Skin Material
Polypropylene
Includes Mounting Fasteners
No
Container Color
Yellow
Epoxy Putty Included
No
Empty or Filled
Filled
Series
KIT
Ph Tester Kit Included
No
Number of Leak Repair Kits
1
Additional Components Included
(5) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), Collapsible Container, Ext. dia 3 1/4 in x 1 3/4 in H Pig(TM) Plug-N-Seal No-Freeze Patching Paste (PTY237), Instructions, Lightstick, Nylon Duffel Bag
Sorbents Included
(15) 15 in W x 20 in L Pig STAT-MAT Absorbent Pad (MAT215), (3) Ext. dia 3 in x 48 in L Pig Oil-Only Absorbent Sock (SKM210)
Specialized Applications
Truck
Cleaning Solution Included
No
Number of Goggles
1
Fluids Absorbed - Pads
Oils
Fluids Absorbed - Socks
Oils
Number of Disposal Bags Included
5
Neutralizer Included
No
Product Type
Spill Kit
Number of Ties Included
5
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
PPE Included
Apron, Economy Goggle (GLS290-AF), Neoprene Glove
Number of Pads Included
15
Overpack Drum Included
Drum Not Included
Vapor Suppressant Included
No
Product Weight
9 lb
Number of Aprons Included
1
Number of Wheels
0
Land Fill Disposable
No
Granular Sorbent Included
No
Solidifier Included
No
Pillow Filler Material
Hydrophobic Cellulose
NSF Rating
Not Rated
Insert Weight
9 lb
Wire Color
Yellow

Dimensions

Length
26 in
Width
9 in
Container Size
9 in W x 26 in L x 8 1/2 in H
Sock Diameter
3 in
Container Length
26 in
Pad Width
15 in
Pad Length
20 in
Container Width
9 in
Container Height
8 1/2 in
Sock Length
48 in

Description

PIG KIT627 is a filled spill kit for oil spills with a 5 gal absorbency capacity. Packed in a yellow nylon duffel bag, the kit includes components for spill containment and cleanup, including absorbent pads, sorbent socks, disposal bags, and patching paste and related components in one nylon duffel bag.

Key Features:

  • Absorbency: Volume absorbed per kit: 5 gal for oils.
  • Container: Yellow bag, 9 in. W x 26 in. L x 8-1/2 in. H; bag design with no wheels.
  • Absorbents included: (15) PIG STAT-MAT absorbent pads, 15 in. W x 20 in. L, polypropylene construction.
  • Socks included: (3) sorbent socks, 3 in. diameter x 48 in. L, with hydrophobic cellulose filler and polypropylene outer skin.
  • Additional components: (5) polyethylene disposal bags, collapsible container, PIG Plug-N-Seal No-Freeze Patching Paste, instructions, lightstick, and nylon duffel bag.
  • PPE included: 1 apron, 1 economy goggle, and 1 neoprene glove.
  • Static dissipative: Yes.
  • Standards: 40 CFR 263.30(a), 40 CFR 263.31.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.