Shop PIG

Spill Kit, 6 L, Bags, PK3

  • Mfr # KIT2014
  • Zoro # G724155526

product price: 
$
221.99
/pk of 3, $74.00/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
Universal
Fluids Absorbed - Pads
Chemotherapy Drugs
Number of Leak Repair Kits
0
Number of Labels Included
0
Number of Coveralls Included
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KIT2014
Zoro #
G724155526
UPC #
036226041008
Country of Origin
United States
Item
Spill Kit
For Use With Mfr. Model Number
Universal
Fluids Absorbed - Pads
Chemotherapy Drugs
Number of Leak Repair Kits
0
Number of Labels Included
0
Number of Coveralls Included
0
Number of Disposal Bags Included
3
Number of Aprons Included
0
Number of Safety Cones Included
0
Product Weight
4 lb
Number of Ties Included
6
Number of Shoe Covers Included
3
Number of Dust Pans Included
0
Number of Scoops Included
0
Number of Sorbent Socks Included
0
Number of Tamperproof Seal Labels Included
0
Number of Caution Signs
0
Number of Shelves
0
Land Fill Disposable
No
Volume Absorbed Per Kit
6 L
Epoxy Putty Included
No
Ph Tester Kit Included
No
Product Type
Spill Kit
Standards
10993-10 :2002, ASTM D6319, ASTM D6978-05, ISO 13485 :2003, ISO 9001 :2008, USP General Chapter 800
Number of Pairs of Nitrile Gloves Included
12
Number of Waste Labels Included
0
Number of Scrapers Included
0
For Use With Chemical or Metal Type
Chemotherapy Drugs
Number of Towels Included
0
Number of Goggles
0
Number of Hairnets Included
3
Specialized Applications
Chemotherapy
Number of Masks Included
0
Number of Protective Gowns Included
3
Pad Material
Polypropylene
Fluids Absorbed
Chemotherapy Drugs
Number of Drum Liners Included
0
Number of Pads Included
15
Container Type
Bags
Lockable
No
Number of Tarps Included
0
Number of Mercury Aspirators Included
0
Number of Wipes Included
0
Container Color
Yellow
Number of Sorbent Booms Included
0
Number of Pillows Included
0
Number of Wheels
0
Number of Face Shields Included
3
Includes
(12) Disposable Chemotherapy Nitrile Gloves (10.25 in L), (15) High-Visibility Absorbent Mat Pad (20 in L x 15 in W), (3) Cleanroom Connection Bouffant Caps, (3) Cleanroom Connection Chemotherapy Sterile Gowns (46 in L), (3) Cleanroom Connection Shoe Covers, (3) Disposable Anti-Fog Face Shields (9 in H x 13 in W), (3) Polyethylene Disposal Bags (30 in H x 18 in W), (6) Tywrap Nylon Zip Ties
Number of Brooms Included
0
Container Capacity
6 L
Insert Weight
4 lb

Dimensions

Container Width
18 in
Pad Length
20 in
Pad Width
15 in
Container Height
30 in

Description

Spill Kit, Fluids Absorbed Chemotherapy Drugs, For Use With Chemical or Metal Type Chemotherapy Drugs, Specialized Applications Chemotherapy, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 6 L, Container Type Bags, 6 L Container Capacity, Yellow, Sorbents Included (15) 15 in W x 20 in L PIG(R) High-Visibility Absorbent Mat Pads (MAT604)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.