Shop PIG

Spill Kit, 76 gal, Chest, Orange, 330

  • Mfr # KIT279-OR
  • Zoro # G0471390

product price: 
$
1,456.00
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Orange
Fluids Absorbed
Universal
Container Type
Chest
Volume Absorbed Per Kit
76 gal
Number of Components
330
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KIT279-OR
Zoro #
G0471390
UPC #
036226006557
Country of Origin
United States
Item
Spill Kit
Color
Orange
Fluids Absorbed
Universal
Container Type
Chest
Volume Absorbed Per Kit
76 gal
Number of Components
330
Includes
(10) Ext. dia 3 in x 10 ft L Pig Blue Absorbent Sock (Pig202), (112) 11.8 in W x 13 in L Pig PR40 All-Purpose Wipers (WIP310), (15) 36 in W x 60 in H Polyethylene Disposal Bags (Bag20-1L), (154) 15 in W x 20 in L Pig Absorbent Mat Pad (MAT203), (31) Ext. dia 3 in x 48 in L Pig Blue Absorbent Sock (4048), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), 31 in W x 48 in L x 38 in H Pig Storage Chest (BOX40(6) OR)
UV Resistant
Yes
Lockable
Yes
Spill Control - Fluids Absorbed
76 gal
Portable
Yes
Volume Absorbed Range
70 to 79 gal
Wheels
Yes
Static Dissipative
No
Standards
40 CFR 112.7, 40 CFR 122.26
Volume Absorbed per Pkg.
76 gal
Number of Pads Included
154
Land Fill Disposable
No
Number of Wheels
4
Series
KIT
Granular Sorbent Included
No
Fluids Absorbed - Socks
Universal
Wheel Tread Material
Rubber
Cleaning Solution Included
No
Includes Mounting Fasteners
No
Pad Material
Polypropylene
Epoxy Putty Included
No
Number of Ties Included
5
Container Color
Orange
Additional Components Included
(15) 36 in W x 60 in H Polyethylene Disposal Bags, (6) 2 in W x 6 in L Tamper Proof Seal Label, 31 in W x 48 in L x 38 in H Pig Storage Chest, Instructions
Overpack Drum Included
Drum Not Included
Empty or Filled
Filled
Number of Disposal Bags Included
15
Fluids Absorbed - Pads
Universal
Number of Sorbent Socks Included
41
Ph Tester Kit Included
No
Neutralizer Included
No
Number of Tamperproof Seal Labels Included
6
Pillow/Sock Filler Material
Vermiculite
Pillow/Sock Outside Skin Material
Polypropylene
Product Type
Spill Kit
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Solidifier Included
No
Product Weight
193 lb
Sorbents Included
(10)3 in D x 10 ft L Sock, (112) 11.8 in W x 13 in L Pig PR40 All-Purpose Wipers, (154) 15 in W x 20 in L Mat Pad, (31) 3 in Dx 48 in L Sock
Vapor Suppressant Included
No
Number of Wipes Included
112
Pillow Filler Material
Vermiculite
NSF Rating
Not Rated
Insert Weight
193 lb
Wire Color
Orange

Dimensions

Height
31 1/2 in
Width
31 in
Length
48 in
Container Size
31 in W x 48 in L x 37 3/4 in H
Sock Length
48 in, 120 in
Container Height
37 3/4 in
Wheel Size
5 in
Pad Length
20 in
Container Length
48 in
Pad Width
15 in
Container Width
31 in
Sock Diameter
3 in

Description

Spill Kit, Fluids Absorbed Universal, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 76 gal, Container Type Chest, Not Applicable Container Capacity, 31 in W x 48 in L x 37 3/4 in H Container Size, Orange, Filled, Sorbents Included (10) Socks (10 ft L x 3 in D), (112) PIG(R) All-Purpose Wipers (13 in L x 11.8 in W) (PR40), (154) Mat Pads (20 in L x 15 in W), (31) Socks (48 in L x 3 in D), PPE Included Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.