Shop All Spill Control Kits and Stations
Pig
Spill Kit, Chem/Hazmat, Black
Mfr # KIT620
Zoro # G8269423
original price:
$217.64
6% off
new price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Fluids Absorbed Pesticides
- Spill Control - Fluids Absorbed 4 gal
- Container Type Bucket
- Container Capacity 6 1/2 gal
Product Information
- Brand Pig
- MFR # KIT620
- Zoro # G8269423
- UPC # 036226007684
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 17 5/8 in |
Length | 13 3/8 in |
Width | 13 3/8 in |
Container Size | 13 3/8 in W x 13 3/8 in L x 17 5/8 in H |
Container Length | 13 1/2 in |
Pad Width | 15 in |
Container Width | 13 1/2 in |
Sock Length | 48 in |
Sock Diameter | 3 in |
Pad Length | 20 in |
Container Height | 17 3/4 in |
Details
Description
Spill Kit, Fluids Absorbed Pesticides, Volume Absorbed Per Kit 4 gal, Container Type Bucket, 6 1/2 gal Container Capacity, 13 3/8 in W x 13 3/8 in L x 17 5/8 in H Container Size, Black, Filled, Sorbents Included (2) Ext. dia 3 in x 48 in L Pig Blue Absorbent Sock (4048), (2) Pig Dry Loose Absorbent in Spill Pouch (PLP220), (6) 15 in W x 20 in L Pig Absorbent Mat Pad (MAT203), PPE Included Apron, Economy Goggle (GLS290-AF), Neoprene Glove
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE-T-ALERT Safe-T-Alert 40-442-P-BL Propane/LP Gas Alarm - 12V, 40 Series Flush Mount, Black (40-442-P-BL)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, M, Yellow, Spandex (EXO-HSY-03-M)
- AIR SYSTEMS INTL Replacement Outlet Filter, 10 PK (BAC-393)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 M 130)
- PIG Spill Kit, Chem/Hazmat, Green (KIT312)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (RFL244)
- PIG PIG Spill Kit, Oil-Based Liquids, Yellow (KIT4400)
- PIG PIG Portable Spill Containment Pool Orange ext. dia. 4' x 1' H (PAK926-OR)
- PIG Spill Kit Refill, Oil-Based Liquids (RFL444)
- PIG PIG Spill Kit, Universal, Black/Yellow (KIT273)
- CONDOR Absorbent Sock, Gray, 30 gal., PK12 (35ZR46)
- Pig Spill Control Supplies