Shop All Spill Control Kits and Stations
Pig
Spill Kit, Oil-Based Liquids, White
Mfr # KIT402
Zoro # G2224531
product price: $970.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$970.99
Free 30-Day Returns
Key Features
- Color White
- Fluids Absorbed Oil-Only
- Spill Control - Fluids Absorbed 52 gal
- Container Type Drum
- Container Capacity 95 gal
Product Information
- Brand Pig
- MFR # KIT402
- Zoro # G2224531
- UPC # 036226007202
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 37 13/16 in |
Length | 31 1/4 in |
Width | 31 1/4 in |
Container Size | 31 19/50 in W x 31 19/50 in L x 41 1/2 in H |
Container Length | 31 1/2 in |
Pad Width | 15 in |
Boom Length | 10 ft |
Container Height | 41 1/2 in |
Container Width | 31 1/2 in |
Pad Length | 20 in |
Boom Diameter | 3 in, 5 in |
Details
Description
Spill Kit, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 52 gal, Container Type Drum, 95 gal Container Capacity, 31 19/50 in W x 31 19/50 in L x 41 1/2 in H Container Size, White, Filled, Sorbents Included (10) 3 in D x 10 ft L Oil-Only Absorbent Boom (BOM406), (3) 5 in D x 10 ft L Oil-Only Absorbent Boom (BOM405), (60) 15 in W x 20 in L Oil-Only Absorbent Pad (MAT214)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resist Gloves, Size 6, PR, Cut 5 (STAGPNVPI6)
- WINCO 6 in x 9 in No Smoking Sign (SGN-601)
- 3M Safety Glasses, Clear Anti-Scratch (11819-00000-20)
- AVENGER SAFETY FOOTWEAR Size 6 Women's 6 in Work Boot Polycarbonate Womens leather internal metguard boot, Dark Brown (7452-6M)
- PIG Spill Kit Refill, Chem/Hazmat, Pink (RFL365)
- PIG PIG Spill Kit, Oil-Based Liquids, Yellow (KIT4200)
- PIG Spill Kit, Universal, Black (KIT223)
- PIG Bodily Fluids Absorbent Kit, 0.87 gal, PK3 (KIT5005)
- PIG PIG Portable Spill Containment Pool Orange ext. dia. 5.92' x 1.08' H (PAK928-OR)
- PIG PIG Collapse-A-Tainer Spill Containment Berm 10' L x 8' W x 1' H (PAK792)
- BRADY Spill Kit, Universal, White (SKA-BKT)
- Pig Spill Control Supplies