Shop PIG

Spill Kit Refill, 21 gal, Box, Blue/Gray, 44

  • Mfr # RFL236
  • Zoro # G7947511

product price: 
$
273.99
/ea
Free Shipping & Returns

Key Features

Color
Blue/Gray
Fluids Absorbed
Universal
Container Type
Box
Volume Absorbed Per Kit
21 gal
Number of Components
44
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RFL236
Zoro #
G7947511
UPC #
036226016211
Country of Origin
United States
Item
Spill Kit Refill
Color
Blue/Gray
Fluids Absorbed
Universal
Container Type
Box
Volume Absorbed Per Kit
21 gal
Number of Components
44
Includes
(25) 15 in W x 20 in L Pig Absorbent Mat Pad (MAT203), (4) Ext. dia 3 in x 10 ft L Pig Blue Absorbent Sock (Pig202), (5) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100)
Volume Absorbed Range
20 to 29 gal
Lockable
No
Static Dissipative
No
Spill Control - Fluids Absorbed
21 gal
UV Resistant
No
Wheels
No
Portable
No
Standards
40 CFR 112.7, 40 CFR 122.26
Volume Absorbed per Pkg.
21 gal
Vapor Suppressant Included
No
Granular Sorbent Included
No
Neutralizer Included
No
Fluids Absorbed - Pillows
Universal
Overpack Drum Included
Drum Not Included
Container Color
Gray
Number of Disposal Bags Included
5
Land Fill Disposable
No
Solidifier Included
No
Pillow/Sock Outside Skin Material
Polypropylene
Product Type
Spill Kit Refill
Sorbents Included
(25) 15 in W x 20 in L Pig Absorbent Mat Pad (MAT203), (4) 17 in W x 21 in L Pig Absorbent Pillow (PIL201), (4) 3 in Dia. x 10 ft L Pig Blue Absorbent Sock (Pig202)
Number of Wheels
0
Additional Components Included
(5) 18 in W x 30 in H Polyethylene Disposal Bags (BAG20-1S), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100)
Pillow/Sock Filler Material
Cellulose, Vermiculite
For Use With Mfr. Model Number
KIT236, KIT245
Epoxy Putty Included
No
Fluids Absorbed - Pads
Universal
Empty or Filled
Filled
Series
RFL
Pad Material
Polypropylene
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Number of Pads Included
25
Product Weight
28 lb
Ph Tester Kit Included
No
Number of Sorbent Socks Included
4
Number of Tamperproof Seal Labels Included
6
Fluids Absorbed - Socks
Universal
Includes Mounting Fasteners
No
Cleaning Solution Included
No
Number of Pillows Included
4
Pillow Filler Material
Cellulose, Vermiculite
NSF Rating
Not Rated
Insert Weight
28 lb
Wire Color
Blue/Gray

Dimensions

Height
16 1/4 in
Width
20 1/2 in
Length
25 in
Container Size
20 3/4 in W x 25 in L x 16 3/4 in H
Container Height
16 3/4 in
Sock Length
120 in
Container Length
25 in
Pillow Height
2 in
Pillow Width
17 in
Container Width
20 3/4 in
Pad Length
20 in
Sock Diameter
3 in
Pad Width
15 in
Pillow Length
21 in

Description

Spill Kit Refill, Fluids Absorbed Universal, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 21 gal, Container Type Box, Not Applicable Container Capacity, 20 3/4 in W x 25 in L x 16 3/4 in H Container Size, Gray, Filled, Sorbents Included (25) PIG(R) Absorbent Mat Pad (20 in L x 15 in W) (MAT203), (4) PIG(R) Absorbent Pillow (17 in W x 21 in L) (PIL201), (4) PIG(R) Blue Absorbent Sock (10 ft L x 3 in Dia) (PIG202), PPE Included Not Applicable..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.