Shop PIG

Spill Kit Refill, 17 gal, Box, Blue/Gray, 160

  • Mfr # RFL228
  • Zoro # G8287903

product price: 
$
239.00
/ea
Free Shipping & Returns

Key Features

Color
Blue/Gray
Fluids Absorbed
Universal
Container Type
Box
Volume Absorbed Per Kit
17 gal
Number of Components
160
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RFL228
Zoro #
G8287903
UPC #
036226016181
Country of Origin
United States
Item
Spill Kit Refill
Color
Blue/Gray
Fluids Absorbed
Universal
Container Type
Box
Volume Absorbed Per Kit
17 gal
Number of Components
160
Includes
(10) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), (2) Ext. dia 3 in x 48 in L Pig Blue Absorbent Sock (4048), (3) Ext. dia 3 in x 10 ft L Pig Blue Absorbent Sock (Pig202), (56) 11.8 in W x 13 in L Pig PR40 All-Purpose Wipers (WIP310), (80) 10 in W x 13 in L Pig Absorbent Mat Pad in Dispenser Box (MAT251), Emergency Phone Number Label
UV Resistant
No
Lockable
No
Spill Control - Fluids Absorbed
17 gal
Volume Absorbed Range
10 to 19 gal
Portable
No
Wheels
No
Static Dissipative
No
Standards
29 CFR 1910.1450, 40 CFR 112.7, 40 CFR 122.26
Volume Absorbed per Pkg.
17 gal
Product Weight
24 lb
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Granular Sorbent Included
No
Series
RFL
Epoxy Putty Included
No
Fluids Absorbed - Pillows
Universal
Cleaning Solution Included
No
Land Fill Disposable
No
For Use With Mfr. Model Number
KIT228
Includes Mounting Fasteners
No
Number of Wipes Included
56
Neutralizer Included
No
Pillow/Sock Filler Material
Cellulose, Vermiculite
Additional Components Included
(10) 18 in W x 30 in H Polyethylene Disposal Bags (BAG20-1S), Emergency Phone Number Label
Number of Pads Included
80
Sorbents Included
(2) 3 in Dia. x 48 in L Pig Blue Absorbent Sock (4048), (3) 3 in Dia. x 10 ft L Pig Blue Absorbent Sock (Pig202), (56) 11.8 in W x 13 in L Pig PR40 All-Purpose Wipers (WIP310), (8) 10 in W x 10 in L Pig Absorbent Pillow (PIL204), (80) 10 in W x 13 in L Pig Absorbent Mat Pad in Dispenser Box (MAT251)
Number of Labels Included
1
Number of Wheels
0
Pillow/Sock Outside Skin Material
Polypropylene
Number of Sorbent Socks Included
5
Pad Material
Polypropylene
Solidifier Included
No
Vapor Suppressant Included
No
Fluids Absorbed - Socks
Universal
Fluids Absorbed - Pads
Universal
Number of Pillows Included
8
Overpack Drum Included
Drum Not Included
Number of Disposal Bags Included
10
Ph Tester Kit Included
No
Container Color
Gray
Product Type
Spill Kit Refill
Empty or Filled
Filled
NSF Rating
Not Rated
Pillow Filler Material
Cellulose, Vermiculite
Insert Weight
24 lb
Wire Color
Blue/Gray

Dimensions

Height
16 in
Width
17 in
Length
22 in
Container Size
19 3/4 in W x 22 in L x 17 in H
Pad Length
13 in
Pillow Width
10 in
Container Width
19 3/4 in
Container Height
17 in
Sock Diameter
3 in
Pillow Height
2 in
Sock Length
48 in, 120 in
Pad Width
10 in
Container Length
22 in
Pillow Length
10 in

Description

PIG RFL228 is a filled spill kit refill used to restock PIG model KIT228 after absorbents and cleanup supplies have been used. This universal refill has a listed absorption capacity of 17 gal. per kit and includes pads, pillows, socks, wipes, and disposal bags for universal fluid spill cleanup applications. The refill comes packed in a blue/gray box and is intended to keep an existing spill response kit stocked for use.

Key Features:

  • Spill kit refill for use with PIG model KIT228.
  • Listed absorption capacity: 17 gal. per kit; volume absorbed range: 10 to 19 gal.
  • For universal fluids; pads, pillows, and socks are rated for universal absorbency.
  • 160 total components, including 80 polypropylene pads, 8 pillows, 5 sorbent socks, and 56 wipes.
  • Includes 10 polyethylene disposal bags, 18 in. W x 30 in. H, and 1 emergency phone number label.
  • Pillows and socks use cellulose/vermiculite filler with a polypropylene outer layer.
  • Box size: 19 3/4 in. W x 22 in. L x 17 in. H; product weight: 24 lb.
  • Standards listed: 29 CFR 1910.1450, 40 CFR 112.7, 40 CFR 122.26.
  • Does not include cleaning solution, neutralizer, solidifier, vapor suppressant, epoxy putty, granular sorbent, pH tester kit, or overpack drum.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.