Shop PIG

Spill Kit Refill, 39 gal, Box, White, 68

  • Mfr # RFL443
  • Zoro # G8085752

product price: 
$
495.00
/ea
Free Shipping & Returns

Key Features

Color
White
Fluids Absorbed
Oils
Container Type
Box
Volume Absorbed Per Kit
39 gal
Number of Components
68
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RFL443
Zoro #
G8085752
UPC #
-
Country of Origin
United States
Item
Spill Kit Refill
Color
White
Fluids Absorbed
Oils
Container Type
Box
Volume Absorbed Per Kit
39 gal
Number of Components
68
Includes
(10) 36 in W x 60 in H Polyethylene Disposal Bags (Bag20-1L), (2) Ext. dia 5 in x 10 ft L Pig Oil-Only Absorbent Boom (BOM405), (40) 15 in W x 20 in L Pig STAT-MAT Absorbent Pad (MAT214), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), (9) Ext. dia 3 in x 10 ft L Pig Oil-Only Absorbent Boom (BOM406)
Portable
No
Wheels
No
Lockable
No
Spill Control - Fluids Absorbed
39 gal
Volume Absorbed Range
30 to 39 gal
UV Resistant
No
Static Dissipative
Yes
Standards
40 CFR 112.7, 40 CFR 122.26
Volume Absorbed per Pkg.
39 gal
Product Type
Spill Kit Refill
Number of Labels Included
6
Overpack Drum Included
Drum Not Included
Solidifier Included
No
Empty or Filled
Filled
Epoxy Putty Included
No
Granular Sorbent Included
No
Number of Sorbent Booms Included
11
Neutralizer Included
No
Land Fill Disposable
No
Additional Components Included
(10) 36 in W x 60 in H Polyethylene Disposal Bags (Bag20-1L), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), Instructions
Fluids Absorbed - Pads
Oils
Number of Disposal Bags Included
10
Vapor Suppressant Included
No
Fluids Absorbed - Booms
Oils
Includes Mounting Fasteners
No
Cleaning Solution Included
No
Number of Tamperproof Seal Labels Included
6
Sorbents Included
(2) Ext. dia 5 in x 10 ft L Pig Oil-Only Absorbent Boom (BOM405), (40) 15 in W x 20 in L Pig STAT-MAT Absorbent Pad (MAT214), (9) Ext. dia 3 in x 10 ft L Pig Oil-Only Absorbent Boom (BOM406)
Number of Ties Included
10
Ph Tester Kit Included
No
Pillow/Sock Filler Material
Polypropylene
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Number of Pads Included
40
Pad Material
Polypropylene
Product Weight
50 lb
Container Color
White
Series
RFL
Pillow/Sock Outside Skin Material
Co-Poly
Pillow Filler Material
Polypropylene
NSF Rating
Not Rated
Insert Weight
50 lb
Wire Color
White

Dimensions

Height
20 in
Width
22 1/4 in
Length
22 1/4 in
Container Size
24 1/4 in W x 24 3/5 in L x 11 in H
Pad Length
20 in
Container Height
11 in
Pad Width
15 in
Container Width
24 1/4 in
Boom Length
10 ft
Container Length
24 1/2 in
Boom Diameter
3 in, 5 in

Description

PIG RFL443 is a filled spill kit refill for restocking an oil-only spill response kit after contents have been used. This refill absorbs up to 39 gal and includes absorbent pads, booms, disposal bags, ties, and seal labels.

Key Features:

  • Absorbency: Oil-only refill absorbs up to 39 gal per kit.
  • Absorbents Included: Contains 40 polypropylene pads sized 15 in x 20 in and 11 sorbent booms.
  • Boom Sizes: Includes 10 ft booms in 3 in and 5 in diameters; listed sorbents include (2) 5 in x 10 ft PIG oil-only absorbent booms.
  • Cleanup Accessories: Includes (10) 36 in W x 60 in H polyethylene disposal bags, 10 ties, and 6 seal labels.
  • Emergency Instructions: Emergency response handbook is included.
  • Materials: Pads use polypropylene; pillow/sock filler is polypropylene with a co-poly outer skin.
  • Packaging: Supplied filled in a white box measuring 24 1/4 in W x 24 3/5 in L x 11 in H.
  • Other Details: Static dissipative; product weight is 50 lb.
  • Standards: 40 CFR 112.7, 40 CFR 122.26.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.