Shop PIG
See all product information
Create Account
Bladder Poly Spill Containment Deck 56" L x 26" W x 5.75" H
- Mfr # PAK528
- Zoro # G606625598
product price:Â
$
420.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
77 gallon
Height
5.75 in
Material
Sump, Bladder Box - Polyethylene (LDPE) w UV Inhibitor, Grate, Bladder Bag - Polyethylene (HDPE)
Length
56 in
Width
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAK528
- Zoro #
- G606625598
- UPC #
- 3622601260
- Country of Origin
- United States
Dimensions
- Height
- 5.75 in
- Length
- 56 in
- Width
- 26 in
Details
- Container Capacity
- 77 gallon
- Material
- Sump, Bladder Box - Polyethylene (LDPE) w UV Inhibitor, Grate, Bladder Bag - Polyethylene (HDPE)
Description
The PIG PAK528 bladder poly spill containment deck is a low-profile spill containment platform with a 77-gallon container capacity. It measures 56 inches long by 26 inches wide by 5.75 inches high for use in spill containment applications.
Key Features:
- Container Capacity: 77-gallon container capacity.
- Dimensions: 56 in. L x 26 in. W x 5.75 in. H.
- Material Construction: Sump and bladder box made from LDPE with UV inhibitor.
- Grate: Includes grate component.
- Bladder Bag Material: HDPE construction.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.