Zoro Homepage

Storage Capacity 26.5 cu. ft./box Volume Cap., 48" L, 44" W, 30.5" H, Polyethylene Box, Black

  • Mfr # BOX302-02

  • Zoro # G706603823


product price: $1,091.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Volume Capacity
Storage Capacity 26.5 cu. ft./box
Overall Length
48"
Overall Width
44"
Overall Height
30.5"
Material
Polyethylene Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOX302-02
Zoro #
G706603823
UPC #
3622600245
Country of Origin
United States

Dimensions

Overall Length
48"
Overall Width
44"
Overall Height
30.5"

Details

Volume Capacity
Storage Capacity 26.5 cu. ft./box
Material
Polyethylene Box
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.