Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Capacity 26.5 cu. ft./each Volume Cap., 48" L, 44" W, 42.5" H, Black

  • Mfr # BOX302-01

  • Zoro # G806603822


product price: $1,696.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Volume Capacity
Storage Capacity 26.5 cu. ft./each
Overall Length
48"
Overall Width
44"
Overall Height
42.5"
Material
Polyethylene Box|Hard Rubber Wheels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOX302-01
Zoro #
G806603822
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48"
Overall Width
44"
Overall Height
42.5"

Details

Volume Capacity
Storage Capacity 26.5 cu. ft./each
Material
Polyethylene Box|Hard Rubber Wheels
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.