AdjustableStormDrainFrame
- Mfr # INT400-1111-MOF
- Zoro # G814739186
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM D5141, ASTM D8203, ASTM F726
UV Resistant
Yes
Height
3 in
Width
32 in
Oil Capacity
1.74 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- INT400-1111-MOF
- Zoro #
- G814739186
- UPC #
- 036226070534
- Country of Origin
- China
- Item
- Adjustable Storm Drain Frame with Replaceable Filters
- Standards
- ASTM D5141, ASTM D8203, ASTM F726
- UV Resistant
- Yes
- Oil Capacity
- 1.74 gal
- Includes
- (2) Filter, Frame
- Series
- INT400
- For Drain Type
- Storm Drain
- Replaceable Filter
- Yes
- Frame Style
- Adjustable
- Installation Method
- Under Grate
- Frame Material
- Steel
- Reusable
- Yes
- Replacement Filter Mfr Model No
- FLT757
- Substances Filtered
- Fuels, Heavy Metals, Oil, Sediment
- Max. Flow Rate
- 345 gpm
- Filter Material
- Carbon, PET, Zeolite
Dimensions
- Height
- 3 in
- Width
- 32 in
- Length
- 32 in
Description
Adjustable Storm Drain Frame with Replaceable Filters, Length 32 in, Width 32 in, Height 3 in, Oil Capacity 1.74 gal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.