This item is Discontinued.

Pig StormDrainFilter, Polyethylene, Black FLT007

StormDrainFilter, Polyethylene, Black (Discontinued)

  • Mfr # FLT007
  • Zoro # G7792105
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FLT007
Zoro #
G7792105
UPC #
036226032266
Country of Origin
China

Dimensions

Dimensions
49 in L x 37 in W x 20 in H
Length
49 in
Height
20 in
Width
38 in
Opening Size
12 in
Fits Drain Size
35 in x 24 in to 49 in x 37 in
Fits Min Drain Size
35 in x 24 in
Depth
26 in
Fits Max Drain Size
49 in x 37 in

Details

Item
Storm Drain Filter
Material
Stainless Steel
Color
Black
Removes
Debris, Oils, Sediment, Trash
Standards
NPDES, 40 CFR 122.26
UV Resistant
Yes
Oil Capacity
1.25 gal
For Use With
Storm Drains from 23 in x 34 in to 36 in x 48 in
Flow Capacity
750 gpm
Installation Method
Under Grate
Recycled Content (%)
No Recycled Content
Series
FLT
Frame Style
Adjustable
Frame Material
Stainless Steel
Filtration Capacity
Oil Capacity: 1.25 gal; Sediment Capacity: 60 lb
Substances Filtered
Debris, Oil, Sediment, Trash
Sediment Capacity (Weight)
60 lb
For Drain Type
Drain Insert
Micron Rating
74 micron
Replaceable Filter
No
Reusable
No
Max. Flow Rate
750 gpm
Retaining Rods Required
Not Required
Filter Material
Polyethylene
Sediment Capacity (Volume)
60 lb

Description

Storm Drain Filter, Removes Debris, Oils, Sediment, Trash, Flow Capacity 750 gpm, Length 49 in, Width 38 in, Height 20 in, Opening Size 12 in, For Use With Storm Drains from 23 in x 34 in to 36 in x 48 in, Oil Capacity 1.25 gal, Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.