Stormwater Filter Socks
- Mfr # FLT786-BK
- Zoro # G706604226
product price:Â
$
95.85
/ea
Key Features
Material
Skin: Polypropylene|Chamber: Natural Materials
Color
Black
Length
5'
Substances Filtered
Floatables, Sediment
Diameter
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLT786-BK
- Zoro #
- G706604226
- UPC #
- 036226040889
- Country of Origin
- United States
- Material
- Skin: Polypropylene|Chamber: Natural Materials
- Color
- Black
- Substances Filtered
- Floatables, Sediment
- Shell Material
- Polyester
- Standards
- 40 CFR 122.26
- Item
- Pipe Filter Sock
- For Use With
- Culverts, Ditches, Downspouts, Exposed Dirt, Property Perimeters, Storm Drains, Trench Drains
- UV Resistant
- Yes
- Wire Color
- Black
- Compatible Product Type
- Culverts, Ditches, Downspouts, Exposed Dirt, Property Perimeters, Storm Drains, Trench Drains
Dimensions
- Length
- 5'
- Diameter
- 5 in
- Width
- 5 in
- Height
- 5 in
Description
Pipe Filter Sock, Color Black, Diameter 5 in, For Use With Culverts, Ditches, Downspouts, Exposed Dirt, Property Perimeters, Storm Drains, Trench Drains, Height 5 in, Length 60 in, Material Polyester, Maximum Discharge Hose Size Not Applicable, Maximum Flow Rate Not Applicable, Oil Capacity Not Applicable, Sediment Capacity (Volume) Not Applicable, Sediment Capacity (Weight) Not Applicable, Standards 40 CFR 122.26, Substances Filtered Floatables, Sediment, UV Resistant Yes, Width 5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.