Shop PIG
See all product information
Create Account
SedimentDrainFilter, Polypropylene, Blue
- Mfr # FLT749-WPT
- Zoro # G006604285
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Color
Blue
Length
49"
Width
38"
Application
Reusable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLT749-WPT
- Zoro #
- G006604285
- UPC #
- 036226054527
- Country of Origin
- United States
- Material
- Polypropylene
- Color
- Blue
- Application
- Reusable
- UV Resistant
- Yes
- Retaining Rods Required
- Not Required
- Item
- Sediment Drain Filter
- For Drain Type
- Storm Drain
- Max. Flow Rate
- 3,500 gpm
- Installation Method
- Under Grate
- Substances Filtered
- Debris, Sediment
- Frame Style
- Frameless
- Sediment Capacity (Weight)
- 2.5 lb
- Land Fill Disposable
- No
- Filter Material
- Polypropylene
- Reusable
- Yes
- Incinerable
- Yes
- Micron Rating
- 212 micron
- Wire Color
- Blue
Dimensions
- Length
- 49"
- Width
- 38"
- Height
- 20"
- Depth
- 20 in
Description
Sediment Drain Filter, Length 49 in, Width 38 in, Height 20 in, Oil Capacity Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.