Telescoping Response Shovel, 10" W, 24" L
Mfr # TLS1000-BK
Zoro # G5932171
product price: $85.69
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Length
24 in
Width
10 in
Color
Black
Includes
Shovel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TLS1000-BK
Zoro #
G5932171
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Width
10 in
Details
Item
Telescoping Response Shovel
Material
Plastic
Color
Black
Includes
Shovel
For Use With
Spill Kits
Number of Drums
0
Description
Telescoping Response Shovel, Material Plastic, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.