Zoro Homepage

Traction Mat Black, 2 ft W x 4 ft L, 3/16 in Thick

  • Mfr # FLM5000-GBY

  • Zoro # G711297383


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Width
2 ft
Color
Black
Length
4 ft
Thickness
3/16 in
FDA Compliance
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLM5000-GBY
Zoro #
G711297383
UPC #
036226065424
Country of Origin
United States

Dimensions

Width
2 ft
Length
4 ft
Thickness
3/16 in

Details

Item
Traction Mat
Color
Black
FDA Compliance
No
Surface Texture
Grit
Anti-Slip Surface
Yes
Thermally Insulating
No
Number of Border Stripes
2
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Impact-Resistant, UV-Resistant
Antifatigue Material
No
NFSI High Traction Certified
Yes
Autoclavable
No
Welding Safe
No
DOC FF1-70 Rating
No
Application
Industrial
ADA Compliant
No
Anti-Slip Backing
No
Antimicrobial
No
Backing Material
Fiberglass; Aluminum Oxide
Single Material Construction
No
NSF/ANSI 52
Yes
Border Color
Glow-in-the-Dark Yellow
Mat Shape
Rectangle
USDA Certified
No
Surface Design
Grit
Mat Product Type
Traction Mat
Weight
23.33 lb
Reversible
No

Description

Traction Mat, Color Black, Width 2 ft, Length 4 ft, Antimicrobial No, Autoclavable No, ADA Compliant No, Antifatigue Material No, Anti-Slip Backing No, Anti-Slip Surface Yes, Application Industrial, Backing Material Fiberglass; Aluminum Oxide, Border Color Glow-in-the-Dark Yellow, DOC FF1-70 Rating No, FDA Compliance No, Mat Product Type Traction Mat, Mat Shape Rectangle, NFSI High Traction Certified Yes

Restrictions

WARNING: This product can expose you to chemicals including Epichlorohydrin, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.